Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 22 5/8 In

  • Mfr # 7C270

  • Zoro # G0619306


product price: $4,077.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
22 5/8 in
Voltage
230/460
Motor HP
20 hp
Dimension F (In.)
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C270
Zoro #
G0619306
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 5/8 in
Dimension F (In.)
19 3/4 in
Dimension M (In.)
31 in
Dimension X (In.)
22 11/16 in
Dimension K (In.)
17 9/16 in
Discharge Height (In.)
13 in
Housing Width (In.)
10 1/2 in
Housing Length (In.)
33 7/16 in
Dimension V (In.)
9/16 in
Shaft Dia. (In.)
1 11/16 in
Housing Height (In.)
35 1/8 in
Dimension H (In.)
15 5/8 in
Dimension G (In.)
13 7/8 in
Dimension A (In.)
21 5/8 in
Dimension S (In.)
33 7/8 in
Dimension P (In.)
13 1/4 in
Dimension L (In.)
15 7/8 in
Dimension B (In.)
1 3/8 in
Dimension E (In.)
17 in
Dimension C (In.)
13 in
Wheel Width (In.)
8 5/16 in
Dimension J (In.)
6 7/16 in
Inlet Dia. (In.)
13 1/4 in
Dimension N (In.)
8 3/8 in
Discharge Width (In.)
10 1/2 in
Dimension T (In.)
27 3/4 in
Dimension R (In.)
19 1/2 in
Dimension Q (In.)
13 1/8 in
Dimension D (In.)
10 1/2 in
Wheel Width
8 1/4 in
Housing Height
35 1/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
35 1/8 in
Housing Width
10 1/2 in
Wheel Diameter
22 5/8 in
Shaft Diameter
1 11/16 in
Overall Width
32 1/2 in
Housing Depth
33 7/16 in
Inlet Diameter
13 1/4 in
Overall Depth
33 7/16 in
Outlet Height
13 in
Outlet Width
10 1/2 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
CFM @ 10.00-In. SP
5215
CFM @ 9.000-In. SP
5585
Motor RPM
1,765 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
Includes
3C108, 3X475, 4GZC7, 703B, 903B, SK11116, SK158
CFM @ 13.00-In. SP
3885
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 8.000-In. SP
5970
Full Load Amps
49.8/24.9
Motor Frame
256T
CFM @ 4.000-In. SP
#
Motor Insulation
Class F
Wheel Material
Steel
Motor Type
3-Phase
Rotation
CW
Hz
60
Bearing Type
Ball
Blower RPM
2,250 RPM
CFM @ 5.000-In. SP
#
Phase
3
Housing Material
Steel
CFM @ 12.00-In. SP
4400
CFM @ 7.000-In. SP
#
CFM @ 6.000-In. SP
#
Stock No.
3C108
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 11.00-In. SP
4835
dBA @ 5 Feet
93 dBA
Motor Enclosure
Open Dripproof
Airflow @ 9.000 in SP
5,585 cfm
Motor Speed
1,770 RPM
Airflow @ 11.00 in SP
4,835 cfm
Airflow @ 12.00 in SP
4,400 cfm
Includes Motor
Yes
Outlet Shape
Rectangular
Drive Type
Belt Drive
Wheel Type
Radial
Motor Insulation Class
F
Maximum Inlet Air Temperature
250 Degrees F
Market
Industrial
Standards
CE Compliant, CSA Certified, UL Listed
Number of Speeds
1
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Airflow @ 13.00 in SP
3,885 cfm
Includes Drive Package
Yes
Number of Inlets
1
Motor Frame Designation
256T
Discharge Position
Bottom Horizontal
Motor Horsepower
20 hp
Number of Discharge Positions
8
Frequency
60 Hz
Current
48.5/24.3 A
Sound Level
93 dBA @ 5 ft
Motor Duty Class
Continuous
For Air Type
Dirty and Dusty
Housing Material Finish
Baked Enamel
Airflow @ 10.00 in SP
5,215 cfm
Nameplate Voltage
230/460V AC
Maximum Fan Speed
2,250 RPM
Housing Color
Gray
Airflow @ 8.000 in SP
5,970 cfm
Assembly
Unassembled
Maximum Static Pressure
13 in wc
Flange Type
Non-Flanged
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.