This item is Discontinued.

Dayton Blower, 24-1/2 In, 2 HP, 208-230/460 Volts 7C106

Blower, 24-1/2 In, 2 HP, 208-230/460 Volts (Discontinued)

  • Mfr # 7C106
  • Zoro # G0641051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C106
Zoro #
G0641051
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
24 1/2 in
Inlet Dia. (In.)
25 7/8 in
Dimension G (In.)
26 in
Dimension K (In.)
17 3/4 in
Discharge Width (In.)
19 in
Housing Depth (In.)
45 7/8 in
Dimension N (In.)
31 1/8 in
Shaft Dia. (In.)
1 1/2 in
Dimension H (In.)
26 1/4 in
Discharge Height (In.)
49 1/4 in
Dimension J (In.)
45 7/8 in
Housing Height (In.)
49 1/4 in
Dimension M (In.)
31 5/10 in
Dimension F (In.)
36 in
Dimension C (In.)
25 in
Dimension E (In.)
45 3/4 in
Housing Width (In.)
46 1/2 in
Dimension B (In.)
19 in
Dimension A (In.)
25 7/8 in
Wheel Dimensions
24 1/2 in Dia. x 19 1/2 in W
Shaft Diameter
1 1/2 in
Overall Height
45 3/4 in
Wheel Width
19 1/2 in
Outlet Height
49 1/4 in
Overall Depth
45 1/2 in
Housing Width
46 1/2 in
Wheel Diameter
24 1/2 in
Housing Depth
45 7/8 in
Overall Width
36 1/2 in
Housing Height
49 1/4 in
Outlet Width
19 in
Outlet Size (H x W)
49 1/4 in x 19 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
25 7/8 in

Details

Voltage
208-230/460
Motor HP
2 hp
Phase
3
CFM @ 1.000-In. SP
6692
CFM @ 0.250-In. SP
7824
Housing Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
300 Degrees F
Bearing Type
Ball
Full Load Amps
6.2-6.0/3.0
Assembled/Unassembled
Unassembled
CFM @ 0.500-In. SP
7485
Motor RPM
1,760 RPM
CFM @ 1.500-In. SP
5672
Hazardous Location Class
1 C,D / 2 E,F,G
Motor Insulation
Class B
Motor Type
3-Phase
Wheel Type
Backward-Inclined
CFM @ 0.750-In. SP
7120
Agency Compliance
AMCA Air, UL/cUL 762
Mounting Position
Shaft Horizontal
Item
Utility Exhaust Blower
Type
Belt Drive, Backward Incline, With Drive Package
Max. BHP
2.0 hp
Sones @ 0.750-In. SP @ 5 Ft.
16.7
Housing Finish
Gray Polyester Urethane
Max. Blower RPM
1,281 RPM
Hz
60
Blower RPM
944
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Aluminum
Includes
Weatherproof Drive Cover
Motor Frame Designation
213T
Airflow @ 1.250 in SP
6,225 cfm
Maximum Fan Speed
1,281 RPM
Mounting Orientation
Horizontal
For Ventilation Type
Exhaust
Motor Horsepower
2 hp
Airflow @ 1.500 in SP
5,672 cfm
Motor Insulation Class
B
Assembly
Unassembled
Application
Commercial Kitchen Exhaust
Includes Drive Package
Yes
Motor Speed
1,760 RPM
Airflow @ 0.125 in SP
7,982 cfm
Motor Enclosure Design_Table
Totally Enclosed Motor
Features
1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring
Flange Type
Non-Flanged
Sound Level
16.7 sones @ 0.75 in SP and @ 5 ft
Outlet Shape
Rectangular
Nominal Voltage
230/460V AC
Airflow @ 0.750 in SP
7,120 cfm
Minimum Fan Speed
944 RPM
Current
6.0/3.0 A
Housing Material Finish
Gray Polyester Urethane
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
230/460V AC
Market
Industrial
Discharge Position
Up Blast
Rotation
CW
Frequency
60 Hz
Airflow @ 0.250 in SP Range
7000 to 10000 cfm
Motor Duty Class
Continuous
Housing Color
Gray
Drive Type
Belt Drive
Airflow @ 3.000 in SP
9,755 cfm
Maximum Static Pressure
1 3/4 in wc
Includes Motor
No
Hazardous Location Specification
Groups C,D Division 1, Groups E,F,G Division 2
Wheel/Housing Material
Aluminum Wheel and Steel Housing
Airflow @ 0.250 in SP
7,824 cfm
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Number of Inlets
1
Resistance Properties
Spark Resistant
Airflow @ 2.000 in SP
10,935 cfm
Airflow @ 0.500 in SP
7,485 cfm
Airflow @ 1.000 in SP Range
5000 to 10000
Number of Speeds
1
Number of Discharge Positions
8
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.000 in SP
8,166 cfm
Airflow @ 1.000 in SP
6,692 cfm
Standards
AMCA Air Performance Certified, UL/cUL 762
OEM Replacement
No

Description

Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 8,166 cfm, Airflow @ 0.125 in SP 7,982 cfm, Airflow @ 0.250 in SP 7,824 cfm, Airflow @ 0.500 in SP 7,485 cfm, Airflow @ 0.750 in SP 7,120 cfm, Airflow @ 1.000 in SP 6,692 cfm, Airflow @ 1.250 in SP 6,225 cfm, Airflow @ 1.500 in SP 5,672 cfm, Airflow @ 2.000 in SP 10,935 cfm, Airflow @ 3.000 in SP 9,755 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.