Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 24 1/2 In

  • Mfr # 7H177

  • Zoro # G2570601


product price: $4,847.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
24 1/2 in
Voltage
115/230
Motor HP
2 hp
Dimension L (In.)
19 7/8 in
Full Load Amps
21.4/10.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7H177
Zoro #
G2570601
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
24 1/2 in
Dimension L (In.)
19 7/8 in
Outlet Height (In.)
26 1/4 in
Dimension D (In.)
19 1/4 in
Height (In.)
47 7/8 in
Inlet Dia. (In.)
26 3/8 in
Dimension B (In.)
16 1/2 in
Depth (In.)
47 3/8 in
Dimension E (In.)
16 3/4 in
Dimension M (In.)
33 5/8 in
Dimension K (In.)
23 in
Dimension H (In.)
20 1/8 in
Dimension N (In.)
11 3/4 in
Outlet Width (In.)
19 1/4 in
Wheel Width (In.)
12 in
Shaft Dia. (In.)
1 7/16 in
Dimension Q (In.)
21 1/4 in
Dimension C (In.)
26 1/4 in
Dimension X (In.)
27 3/4 in
Dimension S (In.)
42 7/8 in
Dimension P (In.)
26 3/8 in
Dimension A (In.)
30 1/4 in
Dimension F (In.)
23 5/8 in
Dimension J (In.)
16 7/8 in
Width (In.)
42 7/8 in
Dimension T (In.)
26 in
Dimension R (In.)
24 1/2 in
Housing Depth
47 3/8 in
Housing Height
47 7/8 in
Housing Width
42 7/8 in
Overall Height
47 7/8 in
Wheel Diameter
24 1/2 in
Overall Width
42 7/8 in
Overall Depth
47 3/8 in
Wheel Width
12 in
Inlet Diameter
26 3/8 in
Outlet Height
26 1/4 in
Outlet Width
19 1/4 in
Shaft Diameter
1 7/16 in
Manufacturer Warranty Length
1 yr Limited

Details

Voltage
115/230
Motor HP
2 hp
Full Load Amps
21.4/10.7
Phase
1
Type
Backward Incline Belt Drive With Drive Package
Blower RPM
870
Housing Material
Steel
Motor Type
Capacitor-Start
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
7,174 cfm
CFM @ 1.500-In. SP
5,356
dBA @ 5 Feet
67
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
250 Degrees F
Bearing Type
Pillow Block Ball
Wheel Material
Steel
CFM @ 0.500-In. SP
7,581 cfm
Max. BHP
1.97 hp
Item
Blower
Hz
60 Hz
CFM @ 1.000-In. SP
6,705
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
56HZ
Includes
Epoxy Coated Steel Weather Proof Drive Cover
CFM @ 0.250-In. SP
7,945 cfm
Rotation
CW
Housing Finish
Gray Baked Polyester Epoxy
Number of Inlets
1
Frequency
60 Hz
Minimum Ambient Temperature
104 Degrees F
Motor Horsepower
2 hp
Airflow @ 0.500 in SP
7,581 cfm
Includes Motor
Yes
Includes Drive Package
Yes
Housing Color
Gray
Motor Speed
1,725 RPM
Number of Discharge Positions
7
Housing Material Finish
Baked Enamel
Thermal Overload Protection
No
Nameplate Voltage
115/208-230V AC
Airflow @ 1.500 in SP
5,356 cfm
Outlet Shape
Rectangular
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
7,174 cfm
Current
22.0/11.0-10.9 A
Maximum Fan Speed
870 RPM
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 1.000 in SP
6,705 cfm
Assembly
Unassembled
Maximum Static Pressure
1 1/2 in wc
Number of Speeds
1
Motor Frame Designation
56HZ
Discharge Position
Bottom Horizontal
Flange Type
Non-Flanged
Motor Insulation Class
F
AMCA Fan Class
I
Motor Duty Class
Continuous
Wheel Type
Backward-Inclined
Airflow @ 0.250 in SP
7,945 cfm
Standards
AMCA Air Performance Certified
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Sound Level
67 dBA @ 5 ft
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 7,945 cfm, Airflow @ 0.500 in SP 7,581 cfm, Airflow @ 0.750 in SP 7,174 cfm, Airflow @ 1.000 in SP 6,705 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 5,356 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.