Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 25 In, Fwd Curve

  • Mfr # 7J530

  • Zoro # G3912797


product price: $3,207.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J530
Zoro #
G3912797
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Depth (In.)
40 in
Width (In.)
43 1/4 in
Height (In.)
46 3/4 in
Shaft Dia. (In.)
7/8
Housing Width
38 3/8 in
Wheel Diameter
25 in
Overall Height
46 3/4 in
Outlet Height
31 1/4 in
Overall Depth
40 in
Overall Width
43 1/4 in
Outlet Width
31 1/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
21 1/4 in
Shaft Diameter
7/8 in
Wheel Width
25 in
Housing Depth
40 in
Housing Height
46 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Housing Finish
Galvanized
Housing Material
Steel
Motor Type
3-Phase
Type
With Drive Package
Full Load Amps
6.0-5.8/2.9
Motor Frame
143-5T/56HZ
Blower RPM
270
Motor Insulation
Class F
CFM @ 0.375-In. SP
9730
Bearing Type
Regreasable Pillow Block Ball
Motor RPM
1,745 RPM
Max. Ambient Temp. (F)
104 Degrees F
Hz
0.8333
CFM @ 0.250-In. SP
11,850
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Maximum Inlet Air Temperature
150 Degrees F
Standards
CSA Certified, UL Listed
Number of Inlets
2
Housing Material Finish
Galvanized
Includes Motor
Yes
Number of Discharge Positions
4
Airflow @ 0.375 in SP
9,730 cfm
Maximum Fan Speed
270 RPM
For Ventilation Type
Exhaust
Motor Speed
1,750 RPM
Current
5.9-5.7/2.8 A
Outlet Shape
Rectangular
Airflow @ 0.250 in SP
11,850 cfm
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
Minimum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Motor Frame Designation
56HZ/1435T
Maximum Static Pressure
3/8 in wc
Frequency
50/60 Hz
Assembly
Unassembled
Nameplate Voltage
230/460V AC
Motor Duty Class
Continuous
Motor Horsepower
2 hp
Motor Insulation Class
F
Includes Drive Package
Yes
AMCA Fan Class
I
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 11,850 cfm, Airflow @ 0.375 in SP 9,730 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.