Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 25 In, Fwd Curve

  • Mfr # 7J534

  • Zoro # G4221025


product price: $5,788.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J534
Zoro #
G4221025
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Height (In.)
46 3/4 in
Width (In.)
43 1/4 in
Shaft Dia. (In.)
1-5/8
Depth (In.)
40 in
Housing Width
38 3/8 in
Shaft Diameter
1 5/8 in
Inlet Diameter
21 1/4 in
Overall Height
46 3/4 in
Outlet Width
31 1/4 in
Housing Height
46 3/4 in
Overall Width
43 1/4 in
Housing Depth
40 in
Overall Depth
40 in
Wheel Diameter
25 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
25 in
Outlet Height
31 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
15 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Housing Finish
Galvanized
Motor Insulation
Class F
Max. Ambient Temp. (F)
104 Degrees F
Hz
60 Hz
CFM @ 1.500-In. SP
18,500
Housing Material
Steel
CFM @ 0.375-In. SP
#
Type
With Drive Package
CFM @ 0.750-In. SP
25,430 cfm
Full Load Amps
38.1-34.5/17.3
CFM @ 1.000-In. SP
23,700
Motor Frame
254T
Bearing Type
Regreasable Pillow Block Ball
CFM @ 1.250-In. SP
21,600
Blower RPM
535
Motor Type
3-Phase
Motor RPM
1,765 RPM
CFM @ 0.250-In. SP
#
CFM @ 0.500-In. SP
#
Drive Type
Belt Drive
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Wheel Type
Forward-Curved
Airflow @ 0.750 in SP
25,430 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Includes Drive Package
Yes
Outlet Shape
Rectangular
Airflow @ 1.500 in SP
18,500 cfm
Assembly
Unassembled
Number of Speeds
1
AMCA Fan Class
I
Airflow @ 1.000 in SP
23,700 cfm
Includes Motor
Yes
Motor Duty Class
Continuous
Current
37.5/18.8 A
Motor Horsepower
15 hp
Nameplate Voltage
230/460V AC
Number of Inlets
2
For Ventilation Type
Exhaust
Maximum Fan Speed
535 RPM
Maximum Static Pressure
1 1/2 in wc
Motor Frame Designation
254T
Airflow @ 1.250 in SP
21,600 cfm
Minimum Ambient Temperature
104 Degrees F
Number of Discharge Positions
4
Housing Material Finish
Galvanized
Maximum Inlet Air Temperature
150 Degrees F
Frequency
60 Hz
Motor Speed
1,770 RPM
Motor Insulation Class
F
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 25,430 cfm, Airflow @ 1.000 in SP 23,700 cfm, Airflow @ 1.250 in SP 21,600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.