Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 25 In, Fwd Curve

  • Mfr # 7K434

  • Zoro # G1728185


product price: $4,254.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K434
Zoro #
G1728185
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Width (In.)
43 1/4 in
Shaft Dia. (In.)
1-5/8
Depth (In.)
40 in
Height (In.)
46 3/4 in
Overall Height
46 3/4 in
Wheel Diameter
25 in
Housing Depth
40 in
Wheel Width
25 in
Outlet Width
31 1/4 in
Overall Depth
40 in
Housing Width
38 3/8 in
Inlet Diameter
21 1/4 in
Housing Height
46 3/4 in
Overall Width
43 1/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 5/8 in
Outlet Height
31 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
15 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Blower RPM
535
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
38.8-35.1/17.5
CFM @ 1.500-In. SP
18,500
Bearing Type
Regreasable Pillow Block Ball
Footnotes
# Motor Overload Condition
Motor RPM
1,760 RPM
CFM @ 0.750-In. SP
25,430 cfm
Housing Finish
None
Motor Type
3-Phase
CFM @ 0.250-In. SP
#
CFM @ 0.375-In. SP
#
Motor Frame
254T
Type
With Drive Package
CFM @ 0.500-In. SP
#
CFM @ 1.000-In. SP
23,700
Motor Insulation
Class F
CFM @ 1.250-In. SP
21,600
Housing Material
Steel
Drive Type
Belt Drive
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Wheel Type
Forward-Curved
Airflow @ 0.750 in SP
25,430 cfm
Includes Motor
Yes
Number of Inlets
2
Outlet Shape
Rectangular
Number of Discharge Positions
4
Number of Speeds
1
Motor Insulation Class
F
Airflow @ 1.250 in SP
21,600 cfm
Housing Material Finish
Galvanized
For Ventilation Type
Exhaust
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Motor Frame Designation
254T
Airflow @ 1.000 in SP
23,700 cfm
Flange Type
Non-Flanged
Assembly
Unassembled
Standards
CE Compliant, CSA Certified, UL Listed
Minimum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
150 Degrees F
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,770 RPM
Maximum Fan Speed
535 RPM
Airflow @ 1.500 in SP
18,500 cfm
Motor Duty Class
Continuous
AMCA Fan Class
I
Motor Horsepower
15 hp
Maximum Static Pressure
1 1/2 in wc
Current
36.4/18.2 A
Includes Drive Package
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 25,430 cfm, Airflow @ 1.000 in SP 23,700 cfm, Airflow @ 1.250 in SP 21,600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.