Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C364

  • Zoro # G0473417


product price: $9,073.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
25 hp
Dimension J (In.)
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C364
Zoro #
G0473417
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Dimension J (In.)
9 3/8 in
Dimension P (In.)
15 1/4 in
Housing Width (In.)
12 1/8 in
Discharge Height (In.)
15 in
Dimension X (In.)
25 in
Dimension B (In.)
7/8 in
Dimension S (In.)
33 7/8 in
Dimension E (In.)
22 1/2 in
Shaft Dia. (In.)
1 15/16 in
Dimension V (In.)
11/16 in
Housing Length (In.)
39 3/8 in
Dimension M (In.)
36 3/16 in
Dimension H (In.)
18 1/8 in
Dimension N (In.)
9 3/16 in
Dimension T (In.)
31 1/4 in
Dimension C (In.)
15 in
Wheel Width (In.)
9 9/16 in
Discharge Width (In.)
12 1/8 in
Housing Height (In.)
40 5/8 in
Dimension G (In.)
16 1/16 in
Dimension K (In.)
20 5/16 in
Dimension R (In.)
22 1/2 in
Dimension A (In.)
25 1/2 in
Dimension L (In.)
19 1/16 in
Dimension D (In.)
12 1/8 in
Inlet Dia. (In.)
15 1/4 in
Dimension Q (In.)
16 1/4 in
Dimension F (In.)
23 1/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
40 1/8 in
Housing Height
40 5/8 in
Wheel Diameter
26 1/8 in
Overall Depth
39 3/8 in
Overall Height
40 5/8 in
Housing Depth
39 3/8 in
Shaft Diameter
1 15/16 in
Outlet Height
15 in
Inlet Diameter
15 1/4 in
Housing Width
12 1/8 in
Outlet Width
12 1/8 in
Wheel Width
9 1/2 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
Wheel Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 4.000-In. SP
#
Motor RPM
1,775 RPM
Motor Insulation
Class F
CFM @ 5.000-In. SP
#
CFM @ 11.00-In. SP
5415
dBA @ 5 Feet
93 dBA
CFM @ 8.000-In. SP
7130
CFM @ 7.000-In. SP
7660
CFM @ 12.00-In. SP
4580
Includes
2MXW4, 3C540, 3X611, 803B, 863B, SK11516, SK178
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 6.000-In. SP
8110
Hz
60
Blower RPM
1,860 RPM
CFM @ 9.000-In. SP
6605
Bearing Type
Ball
Rotation
CW
Phase
3
Motor Frame
284T
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Full Load Amps
59.8/29.9
Motor Type
3-Phase
Stock No.
3C540
CFM @ 10.00-In. SP
6065
Airflow @ 8.000 in SP
7,130 cfm
Airflow @ 10.00 in SP
6,065 cfm
Includes Drive Package
Yes
Number of Inlets
1
Assembly
Unassembled
Includes Motor
Yes
Motor Insulation Class
F
Maximum Fan Speed
1,860 RPM
Maximum Static Pressure
12 in wc
Sound Level
93 dBA @ 5 ft
Airflow @ 12.00 in SP
4,580 cfm
Housing Material Finish
Baked Enamel
Motor Frame Designation
284T
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal
Standards
CE Compliant, CSA Certified, UL Listed
Motor Duty Class
Continuous
Motor Speed
1,775 RPM
Number of Discharge Positions
8
Number of Speeds
1
Airflow @ 6.000 in SP
8,110 cfm
Market
Industrial
Current
61.8/30.9 A
Motor Horsepower
25 hp
Wheel Type
Radial
Housing Color
Gray
For Air Type
Dirty and Dusty
Airflow @ 11.00 in SP
5,415 cfm
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 7.000 in SP
7,660 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 9.000 in SP
6,605 cfm
Drive Type
Belt Drive
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Flange Type
Non-Flanged
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.