Shop All Square Centrifugal In-Line Blowers
Dayton
Blower, 30 In, w/ 1 1/2 HP Drive Pkg
Mfr # 7A0M5
Zoro # G1752642
Free Shipping & Returns
$5,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Phase 3
- Hz 60
Product Information
- Brand Dayton
- MFR # 7A0M5
- Zoro # G1752642
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Inlet Height (In.) | 41 7/8 in |
Outlet Height (In.) | 41 7/8 in |
Inlet Width (In.) | 41 7/8 in |
Max. Depth (In.) | 38 in |
Dimension D (In.) | 1 1/2 in |
Max. Motor Height (In.) | 18 in |
Height (In.) | 46 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension F (In.) | 22 in |
Dimension G (In.) | 18 in |
Dimension B (In.) | 38 in |
Outlet Dia. (In.) | 20 1/2 in |
Dimension C (In.) | 41 7/8 in |
Width (In.) | 46 in |
Dimension E (In.) | 35 1/4 in |
Dimension A (In.) | 46 in |
Inlet Dia. (In.) | 20 1/2 in |
Outlet Width (In.) | 41 7/8 in |
Inlet Diameter | 20.5 in |
Overall Depth | 38 in |
Inlet Duct Connection Width | 41 7/8 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 20 1/2 in |
Outlet Duct Connection Width | 41 3/4 in |
Overall Width | 46 in |
Inlet Duct Connection Height | 41 7/8 in |
Outlet Duct Connection Height | 41 3/4 in |
Wheel Diameter | 30 in |
Overall Height | 46 in |
Details
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.000 in SP 10,530 cfm, Airflow @ 0.125 in SP 10,022 cfm, Airflow @ 0.250 in SP 9,469 cfm, Airflow @ 0.375 in SP 8,956 cfm, Airflow @ 0.500 in SP 8,363 cfm, Airflow @ 0.750 in SP 6,662 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME Motor 1/2 HP, Open Dripproof, Psc (922810A)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- TJERNLUND PRODUCTS Dehumidistat, 20-80%, 115V AC, SPST (DH10)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- Dayton Square Centrifugal In-Line Blowers