Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 33 in. Wheel Dia., 58-5/16 in. D

  • Mfr # 48LW29

  • Zoro # G4151056


product price: $8,641.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Wheel Dia. (In.)
33 in
Dimension J (In.)
22 1/2 in
Dimension N (In.)
15 in
Width (In.)
56 1/2 in
Dimension H (In.)
27 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LW29
Zoro #
G4151056
UPC #
190735891346
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
33 in
Dimension J (In.)
22 1/2 in
Dimension N (In.)
15 in
Width (In.)
56 1/2 in
Dimension H (In.)
27 1/8 in
Outlet Width (In.)
25 7/8 in
Dimension F (In.)
33 1/8 in
Dimension A (In.)
39 1/2 in
Dimension B (In.)
21 3/8 in
Dimension X (In.)
38 3/8 in
Outlet Height (In.)
35 3/8 in
Depth (In.)
58 5/16 in
Dimension D (In.)
25 7/8 in
Height (In.)
65 1/2 in
Dimension C (In.)
35 3/8 in
Dimension P (In.)
35 3/8 in
Inlet Dia. (In.)
35 3/8 in
Dimension K (In.)
30 7/8 in
Dimension Q (In.)
28 3/8 in
Dimension E (In.)
21 5/8 in
Dimension Y (In.)
7/8 in
Dimension T (In.)
30 3/8 in
Dimension L (In.)
25 5/8 in
Dimension M (In.)
41 3/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension S (In.)
58 1/2 in
Dimension R (In.)
31 1/8 in
Outlet Height
35 3/8 in
Overall Width
56 1/2 in
Outlet Width
25 7/8 in
Inlet Diameter
35 3/8 in
Overall Depth
58 1/4 in
Wheel Diameter
33 in
Shaft Diameter
1 11/16 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
65 1/2 in

Details

Assembled/Unassembled
Assembled
Housing Material
Steel
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor HP Range
3/4 to 15
Rotation
CW
Housing Finish
Gray Baked Polyester Epoxy
Bearing Type
Ball
Item
Blower
Wheel Material
Steel
Type
Backward Incline Belt Drive less Drive Package
Housing Color
Gray
Wheel Type
Backward-Inclined
Number of Inlets
1
Drive Type
Belt Drive
Includes Drive Package
No
Maximum Motor Horsepower
15 hp
Assembly
Unassembled
Housing Material Finish
Gray Baked Polyester Epoxy
Maximum Inlet Air Temperature
250 Degrees F
Outlet Shape
Rectangular
Minimum Motor Horsepower
3/4 hp
Includes Motor
No
Standards
AMCA Air Performance Certified

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 33 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 11/16 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 35 3/8 in, Outlet Shape Rectangular, Outlet Height 35 3/8 in, Outlet Width 25 7/8 in, Outlet Diameter Not Applicable, Minimum Motor Horsepower 3/4 hp, Maximum Motor Horsepower 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.