Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 9 1/2 In

  • Mfr # 7HR24

  • Zoro # G2418132


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7HR24
Zoro #
G2418132
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Dimension K (In.)
6 1/2 in
Dimension R (In.)
3/4 in
Discharge Height (In.)
10 5/16 in
Dimension F (In.)
9 13/16 in
Dimension H (In.)
8 5/8 in
Dimension Z (In.)
1/2 in
Dimension G (In.)
9 1/2 in
Dimension M (In.)
6 in
Dimension D (In.)
11/16 in
Discharge Width (In.)
6 1/2 in
Shaft Dia. (In.)
3/4 in
Dimension S (In.)
3 1/8 in
Dimension A (In.)
15 1/4 in
Housing Length (In.)
14 5/8 in
Dimension X (In.)
3/8 in
Housing Width (In.)
6 1/2 in
Dimension E (In.)
10 5/16 in
Dimension C (In.)
7 5/16 in
Dimension L (In.)
16 1/8 in
Dimension Y (In.)
13/16 in
Dimension T (In.)
1 1/16 in
Dimension J (In.)
8 7/8 in
Housing Height (In.)
15 1/4 in
Dimension B (In.)
14 5/8 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
10 5/16 in
Inlet Diameter
9 3/4 in
Wheel Width
4 1/2 in
Overall Depth
8 7/8 in
Overall Height
16 1/8 in
Housing Depth
14 5/8 in
Overall Width
14 5/8 in
Housing Height
15 1/4 in
Housing Width
6 1/2 in
Shaft Diameter
3/4 in
Outlet Width
6 1/2 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
Motor HP
0.5 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.500-In. SP
1,000 cfm
Motor RPM
1,725 RPM
Motor Type
Split Phase
Mounting Position
Blower Shaft Horizontal
CFM @ 0.250-In. SP
1,180 cfm
CFM @ 0.125-In. SP
1,230 cfm
Blower RPM
1,150 RPM
Motor Insulation
Class B
CFM @ 1.000-In. SP
650 cfm
Housing Material
Steel
CFM @ 0.750-In. SP
830 cfm
Full Load Amps
2.1-2.2/1.1
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Hz
60 Hz
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Max. Blower RPM
1,450 RPM
Housing Finish
None
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Wheel Type
Forward-Curved
Motor Speed
1,725 RPM
Airflow @ 0.750 in SP
830 cfm
Number of Inlets
1
Standards
UL/cUL Listed
For Ventilation Type
Exhaust
Thermal Overload Protection
Yes
Flange Type
Non-Flanged
Number of Discharge Positions
4
Frequency
50/60 Hz
Motor Frame Designation
48Z
Motor Duty Class
Continuous
Minimum Ambient Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Maximum Fan Speed
1,450 RPM
Outlet Shape
Rectangular
Nameplate Voltage
230/460V AC
Includes Drive Package
Yes
Airflow @ 0.125 in SP
1,230 cfm
Maximum Static Pressure
1 in wc
Airflow @ 0.500 in SP
1,000 cfm
Motor Insulation Class
B
Assembly
Unassembled
Airflow @ 1.000 in SP
650 cfm
Maximum Inlet Air Temperature
150 Degrees F
Minimum Fan Speed
1,150 RPM
Airflow @ 0.250 in SP
1,180 cfm
Includes Motor
Yes
Number of Speeds
1
Mounting Orientation
Horizontal
Housing Material Finish
Galvanized
Motor Horsepower
1/2 hp
Market
Industrial
Current
1.7/0.85 A
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,230 cfm, Airflow @ 0.250 in SP 1,180 cfm, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 830 cfm, Airflow @ 1.000 in SP 650 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.