Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 9 1/2 In

  • Mfr # 7HR59

  • Zoro # G0679366


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR59
Zoro #
G0679366
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Dimension D (In.)
11/16 in
Dimension Y (In.)
13/16 in
Housing Length (In.)
14 5/8 in
Shaft Dia. (In.)
3/4 in
Dimension Z (In.)
1/2 in
Discharge Height (In.)
10 5/16 in
Dimension T (In.)
1-1'16
Dimension K (In.)
6 1/2 in
Dimension G (In.)
9 1/2 in
Dimension J (In.)
8 7/8 in
Dimension A (In.)
15 1/4 in
Dimension R (In.)
3/4 in
Dimension B (In.)
14 5/8 in
Dimension E (In.)
10 5/16 in
Dimension X (In.)
3/8 in
Dimension C (In.)
7 5/16 in
Housing Width (In.)
6 1/2 in
Dimension M (In.)
6 in
Dimension H (In.)
8 5/8 in
Dimension L (In.)
16 1/8 in
Dimension F (In.)
9 13/16 in
Discharge Width (In.)
6 1/2 in
Dimension S (In.)
3 1/8 in
Housing Height (In.)
15 1/4 in
Shaft Diameter
3/4 in
Housing Depth
14 5/8 in
Overall Height
16 1/8 in
Outlet Height
10 5/16 in
Outlet Width
6 1/2 in
Overall Width
14 5/8 in
Inlet Diameter
9 3/4 in
Housing Width
6 1/2 in
Wheel Width
4 1/2 in
Housing Height
15 1/4 in
Overall Depth
8 7/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
10 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
0.25 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Motor Type
Split Phase
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Motor RPM
1,725 RPM
Housing Material
Steel
Mounting Position
Blower Shaft Horizontal
Bearing Type
Ball
Motor Insulation
Class B
CFM @ 0.500-In. SP
670 cfm
CFM @ 0.125-In. SP
970 cfm
Blower RPM
925 RPM
Hz
60 Hz
Housing Finish
None
Max. Ambient Temp. (F)
104 Degrees F
Max. Blower RPM
1,450 RPM
CFM @ 0.250-In. SP
870 cfm
Full Load Amps
4.6/2.2-2.3
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Motor Speed
1,725 RPM
Current
4.7/2.3-2.2 A
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Motor Insulation Class
B
Number of Inlets
1
Number of Discharge Positions
4
For Ventilation Type
Exhaust
Motor Duty Class
Continuous
Number of Speeds
1
Standards
CSA Certified, UL Listed
Maximum Ambient Temperature
104 Degrees F
Outlet Shape
Rectangular
Airflow @ 0.500 in SP
670 cfm
Motor Horsepower
1/4 hp
Maximum Inlet Air Temperature
150 Degrees F
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal
Maximum Static Pressure
1/2 in wc
Minimum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Frequency
60 Hz
Includes Drive Package
Yes
Airflow @ 0.250 in SP
870 cfm
Maximum Fan Speed
1,450 RPM
Includes Motor
Yes
Housing Material Finish
Galvanized
Thermal Overload Protection
Yes
Airflow @ 0.125 in SP
970 cfm
Minimum Fan Speed
925 RPM
Market
Industrial
Motor Frame Designation
48
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 970 cfm, Airflow @ 0.250 in SP 870 cfm, Airflow @ 0.500 in SP 670 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.