Shop All OEM Specialty Blowers
Dayton
Blower Assemble, 115 V, 60 Hz, 1.35 A
Mfr # 702110869X
Zoro # G7302059
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 82
- Drive Type Direct Drive
- Full Load Amps 1.35
- Housing Material Steel
- Inlet Dia. 3 1/8 in
Product Information
- Brand Dayton
- MFR # 702110869X
- Zoro # G7302059
- UPC # 190735356715
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 1/8 in |
Overall Height | 5 3/4 in |
Overall Width | 6 1/4 in |
Blower Wheel Diameter | 3 13/16 in |
Lead Length | 12 in |
Outlet Dia. | 2 1/8 in |
Blower Wheel Width | 1 5/8 in |
Overall Depth | 8 1/8 in |
Inlet Diameter | 3 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 3 3/4 in |
Wheel Width | 1 5/8 in |
Outlet Diameter | 2 1/8 in |
Details
Description
OEM Blower, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 3/4 in, Airflow @ 0.000 in SP 86 cfm, Airflow @ 0.100 in SP 82 cfm, Airflow @ 0.400 in SP 69 cfm, Airflow @ 0.500 in SP 63 cfm, Airflow @ 1.000 in SP 31 cfm, Airflow @ 2.000 in SP 0 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Recovery Unit, 4-Cylinder, DC, Digital Display, Heavy Duty (NRDC4M)
- BELL & GOSSETT Bearing Gasket (P80816)
- IEC 14HP, 115V FAN COIL MOTOR (E020-70021521)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12UG)
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel (1TDT2)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- DAYTON Rectangular OEM Blower, 1580 RPM, 1 Phase, Direct, Rolled Steel (1TDP4)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDT3)
- DAYTON Round OEM Blower, 3037 RPM, 1 Phase, Direct, Rolled Steel (1TDN8)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (1TDR4)
- Dayton OEM Specialty Blowers