Shop RITTAL
See all product information
Create Account
OEM Blower, 115V AC, 19 in W
- Mfr # 3145000
- Zoro # G722915375
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Standards
A1:2011, EN 60034-1, EN 60204-1, EN 60529, EN 61000-6-2:2005, EN 61000-6-3:2007
Maximum Static Pressure
1/4 in wc
Minimum Ambient Temperature
14 Degrees F
Maximum Ambient Temperature
131 Degrees F
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3145000
- Zoro #
- G722915375
- UPC #
- 639889213708
- Country of Origin
- Germany
Dimensions
- Overall Width
- 19 in
- Overall Depth
- 6 1/8 in
- Overall Height
- 3 3/8 in
Details
- Standards
- A1:2011, EN 60034-1, EN 60204-1, EN 60529, EN 61000-6-2:2005, EN 61000-6-3:2007
- Maximum Static Pressure
- 1/4 in wc
- Minimum Ambient Temperature
- 14 Degrees F
- Maximum Ambient Temperature
- 131 Degrees F
- Sound Level
- 52 dBA @ 50 Hz, 62 dBA @ 60 Hz
- Motor Speed
- 2,245 RPM
- Current
- 0.32 A
- Item
- OEM Blower
- Frequency
- 50/60 Hz
- Nameplate Voltage
- 115V AC
- Application
- Aerodynamic Devices, Installations, Machines
- Phase
- 1
- Blower Type
- Low-Profile Blower
- Includes
- Filter Mat, Fully Wired Unit
- Speed Controllable
- Variable Speed
Description
OEM Blower, Maximum Static Pressure 1/4 in wc, Sound Level 52 dBA @ 50 Hz, 62 dBA @ 60 Hz, Nameplate Voltage 115V AC, Phase 1, Frequency 50/60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.