Zoro Homepage

Blower, Ball Bearing, 25-1/2in.Dx26-1/2inW

  • Mfr # 48LX22

  • Zoro # G4150925


product price: $3,281.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 in
Wheel Material
Steel
Dimension R (In.)
14 7/8 in
Outlet Height (In.)
16 1/4 in
Includes
Epoxy Coated Steel Weather Proof Drive Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LX22
Zoro #
G4150925
UPC #
190735891421
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
15 in
Dimension R (In.)
14 7/8 in
Outlet Height (In.)
16 1/4 in
Depth (In.)
25 1/2 in
Dimension B (In.)
10 1/2 in
Height (In.)
30 1/4 in
Inlet Dia. (In.)
16 1/8 in
Outlet Width (In.)
11 3/4 in
Dimension E (In.)
8 3/4 in
Dimension H (In.)
12 3/8 in
Dimension J (In.)
10 3/8 in
Dimension K (In.)
14 1/8 in
Dimension D (In.)
11 3/4 in
Dimension X (In.)
17 7/8 in
Dimension A (In.)
19 1/4 in
Shaft Dia. (In.)
5/8 in
Dimension C (In.)
16 1/4 in
Width (In.)
26 1/2 in
Dimension P (In.)
16 1/8 in
Dimension F (In.)
17 5/8 in
Dimension Q (In.)
13 3/8 in
Dimension L (In.)
12 3/8 in
Dimension N (In.)
7 1/2 in
Overall Height
30 1/4 in
Outlet Height
16 1/4 in
Inlet Diameter
16 1/8 in
Overall Depth
25 1/2 in
Shaft Diameter
5/8 in
Overall Width
26 1/2 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
15 in
Outlet Width
11 3/4 in

Details

Wheel Material
Steel
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Max. Inlet Temp. (Deg. F)
250 Degrees F
Type
Backward Incline Direct Drive Less Motor
Assembled/Unassembled
Assembled
Bearing Type
Ball
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Rotation
CW
Item
Blower
Number of Inlets
1
Drive Type
Direct Drive
Outlet Shape
Rectangular
Wheel Type
Backward-Inclined
Housing Color
Gray
Assembly
Unassembled
Includes Motor
No
Maximum Inlet Air Temperature
250 Degrees F
Housing Material Finish
Gray Baked Polyester Epoxy

Description

Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 15 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 5/8 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 16 1/8 in, Outlet Shape Rectangular, Outlet Height 16 1/4 in, Outlet Width 11 3/4 in, Outlet Diameter Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.