Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 10 1/2 in Wheel Dia

  • Mfr # 391MX8

  • Zoro # G511903941


product price: $1,491.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Hazardous Location Application
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MX8
Zoro #
G511903941
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
27 3/4 in
Shaft Diameter
3/4 in
Outlet Width
8 1/4 in
Overall Depth
19 3/16 in
Wheel Bore Diameter
3/4 in
Wheel Diameter
10 1/2 in
Wheel Width
5 in
Overall Height
23 5/8 in
Outlet Height
11 5/16 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
11 in

Details

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,10 1/2 in Wheel
Hazardous Location Application
No
Corrosion Resistant
No
Motor Horsepower
1/2 hp
Assembly
Unassembled
Market
Commercial
For Ventilation Type
Exhaust
Bearing Type
Pillow Block Bearing
Chemical Resistant
No
Spark Resistant Construction Type
B
Discharge Position
Upblast
Airflow @ 0.250 in SP
1,140 cfm
Maximum Static Pressure
5 in wc
Minimum Fan Speed
1,314 RPM
Number of Discharge Positions
8
Airflow @ 0.000 in SP
1,390 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Wheel Type
Backward-Inclined
Flange Type
Non-Flanged
For High-Static Pressure Applications
Yes
Outlet Shape
Rectangular
Speed Controllable
No
Includes Drive Package
Yes
Nameplate Voltage
115/208-230V AC
Drive Type
Belt Drive
Number of Speeds
1
Airflow @ 0.125 in SP
1,265 cfm
Maximum Ambient Temperature
300 Degrees F
Maximum Fan Speed
1,791 RPM
Housing Color
Gray
For Location
Indoor, Outdoor
Housing Material
Steel
Number of Inlets
1
Airflow @ 0.750 in SP
875 cfm
Airflow @ 1.000 in SP
725 cfm
Airflow @ 0.500 in SP
1,000 cfm
Standards
Intertek 705
Wheel Material Finish
Aluminum Plated
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
300 Degrees F
OEM Replacement
No

Description

Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 1,390 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,265 cfm, Airflow @ 0.250 in SP 1,140 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 875 cfm, Airflow @ 1.000 in SP 725 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.