Zoro Homepage

Blower, Belt Drive, 10 1/2 in Wheel Dia

  • Mfr # 391MY8

  • Zoro # G211903760


product price: $1,779.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Airflow @ 0.750 in SP
1,954 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MY8
Zoro #
G211903760
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
19 3/16 in
Manufacturer Warranty Length
1 yr
Outlet Height
11 5/16 in
Wheel Diameter
10 1/2 in
Inlet Diameter
11 in
Wheel Bore Diameter
3/4 in
Overall Height
23 5/8 in
Outlet Width
8 1/4 in
Wheel Width
5 in
Overall Width
27 3/4 in
Shaft Diameter
3/4 in

Description

Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 2,469 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,344 cfm, Airflow @ 0.250 in SP 2,219 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,079 cfm, Airflow @ 0.750 in SP 1,954 cfm, Airflow @ 1.000 in SP 1,804 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.