Zoro Homepage

Blower, Belt Drive, 12 1/4 in Wheel Dia

  • Mfr # 391MY9

  • Zoro # G011903786


product price: $1,755.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Outlet Height
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MY9
Zoro #
G011903786
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Height
13 1/16 in
Overall Width
33 5/16 in
Overall Depth
27 7/16 in
Wheel Bore Diameter
1 in
Wheel Diameter
12 1/4 in
Shaft Diameter
1 in
Overall Height
30 3/16 in
Outlet Width
9 7/8 in
Inlet Diameter
12 3/8 in
Manufacturer Warranty Length
1 yr
Wheel Width
5 1/4 in

Details

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,12 1/4 in Wheel
Airflow @ 0.000 in SP
1,842 cfm
Airflow @ 0.750 in SP
1,327 cfm
Maximum Inlet Air Temperature
300 Degrees F
Minimum Fan Speed
1,043 RPM
Wheel Material Finish
Aluminum Plated
Outlet Shape
Rectangular
Mounting Orientation
Horizontal
Housing Material
Steel
Nameplate Voltage
115/208-230V AC
For High-Static Pressure Applications
Yes
Motor Horsepower
1/2 hp
Housing Color
Gray
Wheel Type
Backward-Inclined
Spark Resistant Construction Type
B
Maximum Static Pressure
5 in wc
Airflow @ 1.000 in SP
1,177 cfm
Maximum Ambient Temperature
300 Degrees F
For Ventilation Type
Exhaust
Airflow @ 0.125 in SP
1,717 cfm
Number of Discharge Positions
8
Drive Type
Belt Drive
Airflow @ 0.500 in SP
1,452 cfm
Airflow @ 2.000 in SP
577 cfm
Bearing Type
Pillow Block Bearing
Chemical Resistant
No
Standards
Intertek 705
Airflow @ 1.500 in SP
877 cfm
Discharge Position
Upblast
Airflow @ 0.250 in SP
1,592 cfm
Number of Inlets
1
Assembly
Unassembled
Market
Commercial
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Includes Drive Package
Yes
Corrosion Resistant
No
Speed Controllable
No
Maximum Fan Speed
1,581 RPM
Hazardous Location Application
No
For Location
Indoor, Outdoor
Flange Type
Non-Flanged
Number of Speeds
1
Airflow @ 1.250 in SP
1,027 cfm
OEM Replacement
No

Description

Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 1,842 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,717 cfm, Airflow @ 0.250 in SP 1,592 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,452 cfm, Airflow @ 0.750 in SP 1,327 cfm, Airflow @ 1.000 in SP 1,177 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.