Zoro Homepage

Blower, Belt Drive, 12 1/4 in Wheel Dia

  • Mfr # 391MZ3

  • Zoro # G911903756


product price: $1,931.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Maximum Static Pressure
5 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MZ3
Zoro #
G911903756
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width
5 1/4 in
Overall Width
33 5/16 in
Outlet Width
9 7/8 in
Overall Height
30 3/16 in
Wheel Bore Diameter
1 in
Outlet Height
13 1/16 in
Shaft Diameter
1 in
Wheel Diameter
12 1/4 in
Inlet Diameter
12 3/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
27 7/16 in

Details

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,12 1/4 in Wheel
Maximum Static Pressure
5 in wc
Includes Drive Package
Yes
For Location
Indoor, Outdoor
Motor Horsepower
1 hp
Airflow @ 1.250 in SP
1,572 cfm
Maximum Ambient Temperature
300 Degrees F
Wheel Material Finish
Aluminum Plated
Airflow @ 1.000 in SP
1,722 cfm
Discharge Position
Upblast
Chemical Resistant
No
Standards
Intertek 705
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 0.000 in SP
2,387 cfm
Nameplate Voltage
115/208-230V AC
Assembly
Unassembled
Bearing Type
Pillow Block Bearing
Maximum Fan Speed
2,053 RPM
Spark Resistant Construction Type
B
Airflow @ 0.250 in SP
2,137 cfm
Housing Material
Steel
Airflow @ 0.500 in SP
1,997 cfm
Airflow @ 0.750 in SP
1,872 cfm
Maximum Inlet Air Temperature
300 Degrees F
Flange Type
Non-Flanged
Airflow @ 0.125 in SP
2,262 cfm
Number of Inlets
1
Market
Commercial
Outlet Shape
Rectangular
Mounting Orientation
Horizontal
Number of Discharge Positions
8
Hazardous Location Application
No
Corrosion Resistant
No
Minimum Fan Speed
1,352 RPM
Number of Speeds
1
Wheel Type
Backward-Inclined
Speed Controllable
No
Drive Type
Belt Drive
Airflow @ 1.500 in SP
1,422 cfm
Airflow @ 3.000 in SP
522 cfm
Airflow @ 2.000 in SP
1,122 cfm
For Ventilation Type
Exhaust
For High-Static Pressure Applications
Yes
Housing Color
Gray
OEM Replacement
No

Description

Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 2,387 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,262 cfm, Airflow @ 0.250 in SP 2,137 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,997 cfm, Airflow @ 0.750 in SP 1,872 cfm, Airflow @ 1.000 in SP 1,722 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.