Zoro Homepage

Blower, Belt Drive, 13 1/2 in Wheel Dia

  • Mfr # 391NA9

  • Zoro # G411903690


product price: $2,377.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Minimum Fan Speed
1,605 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NA9
Zoro #
G411903690
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
30 15/16 in
Wheel Bore Diameter
1 in
Outlet Width
10 3/4 in
Inlet Diameter
14 5/16 in
Outlet Height
14 3/8 in
Overall Width
34 1/4 in
Overall Depth
24 1/2 in
Wheel Diameter
13 1/2 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
Wheel Width
5 5/16 in

Description

Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,630 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,505 cfm, Airflow @ 0.250 in SP 3,380 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,240 cfm, Airflow @ 0.750 in SP 3,115 cfm, Airflow @ 1.000 in SP 2,965 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.