Zoro Homepage

Blower, Belt Drive, 16 1/2 in Wheel Dia

  • Mfr # 391ND5

  • Zoro # G411807479


product price: $2,815.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
29 15/16 in
Airflow @ 0.250 in SP
3,289 cfm
Inlet Diameter
17 5/16 in
Outlet Width
13 1/8 in
Minimum Fan Speed
916 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391ND5
Zoro #
G411807479
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
29 15/16 in
Inlet Diameter
17 5/16 in
Outlet Width
13 1/8 in
Shaft Diameter
1 3/16 in
Wheel Diameter
16 1/2 in
Overall Height
34 11/16 in
Outlet Height
17 1/2 in
Wheel Bore Diameter
1 3/16 in
Wheel Width
6 1/2 in
Overall Width
36 5/8 in
Manufacturer Warranty Length
1 yr

Details

Airflow @ 0.250 in SP
3,289 cfm
Minimum Fan Speed
916 RPM
Rotation
CW
For High-Static Pressure Applications
Yes
Airflow @ 0.000 in SP
3,539 cfm
Airflow @ 0.125 in SP
3,414 cfm
Housing Material
Steel
Airflow @ 2.000 in SP
2,274 cfm
Airflow @ 0.500 in SP
3,149 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Mounting Orientation
Horizontal
Airflow @ 1.500 in SP
2,574 cfm
Number of Discharge Positions
8
Wheel Material
Aluminum
Bearing Type
Pillow Block Bearing
Item
Exhaust Blower, 16 1/2 in Wheel Belt Dr
Maximum Static Pressure
5 in wc
For Ventilation Type
Exhaust
Market
Commercial
Speed Controllable
No
Chemical Resistant
No
Airflow @ 1.250 in SP
2,724 cfm
Airflow @ 1.000 in SP
2,874 cfm
Wheel Type
Backward-Inclined
Outlet Shape
Rectangular
Motor Enclosure
Open Dripproof
Assembly
Unassembled
Discharge Position
Upblast
Maximum Fan Speed
1,321 RPM
Housing Color
Gray
Airflow @ 0.750 in SP
3,024 cfm
Hazardous Location Application
No
Drive Type
Belt Drive
Includes Drive Package
Yes
For Location
Indoor, Outdoor
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 3.000 in SP
1,674 cfm
Maximum Ambient Temperature
300 Degrees F
Motor Horsepower
1 hp
Number of Speeds
1
Number of Inlets
1
Phase
3
Standards
Intertek 705
Corrosion Resistant
No
Flange Type
Non-Flanged
Wheel Material Finish
Aluminum Plated
Nameplate Voltage
230/460V AC
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,539 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,414 cfm, Airflow @ 0.250 in SP 3,289 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,149 cfm, Airflow @ 0.750 in SP 3,024 cfm, Airflow @ 1.000 in SP 2,874 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.