Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 16 1/2 in Wheel Dia

  • Mfr # 391ND7

  • Zoro # G111807472


product price: $2,779.99
/ea
Free Shipping & Returns

Key Features

Airflow @ 0.500 in SP
3,803 cfm
Phase
3
Overall Height
34 11/16 in
Hazardous Location Application
No
Motor Horsepower
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391ND7
Zoro #
G111807472
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
34 11/16 in
Overall Width
36 5/8 in
Wheel Bore Diameter
1 3/16 in
Shaft Diameter
1 3/16 in
Outlet Height
17 1/2 in
Wheel Width
6 1/2 in
Outlet Width
13 1/8 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
17 5/16 in
Wheel Diameter
16 1/2 in
Overall Depth
29 15/16 in

Details

Airflow @ 0.500 in SP
3,803 cfm
Phase
3
Hazardous Location Application
No
Motor Horsepower
1 1/2 hp
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Outlet Shape
Rectangular
Standards
Intertek 705
Airflow @ 2.000 in SP
2,928 cfm
Wheel Type
Backward-Inclined
Airflow @ 0.750 in SP
3,678 cfm
For High-Static Pressure Applications
Yes
Number of Speeds
1
Airflow @ 1.250 in SP
3,378 cfm
Airflow @ 0.250 in SP
3,943 cfm
For Location
Indoor, Outdoor
Housing Color
Gray
Discharge Position
Upblast
For Ventilation Type
Exhaust
Drive Type
Belt Drive
Corrosion Resistant
No
Market
Commercial
Maximum Fan Speed
1,558 RPM
Bearing Type
Pillow Block Bearing
Maximum Ambient Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
Maximum Static Pressure
5 in wc
Chemical Resistant
No
Includes Drive Package
Yes
Wheel Material
Aluminum
Mounting Orientation
Horizontal
Airflow @ 1.500 in SP
3,228 cfm
Airflow @ 0.000 in SP
4,193 cfm
Rotation
CW
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Airflow @ 0.125 in SP
4,068 cfm
Housing Material
Steel
Item
Exhaust Blower, 16 1/2 in Wheel Belt Dr
Airflow @ 1.000 in SP
3,528 cfm
Number of Discharge Positions
8
Airflow @ 3.000 in SP
2,328 cfm
Speed Controllable
No
Minimum Fan Speed
1,081 RPM
Number of Inlets
1
Spark Resistant Construction Type
B
Nameplate Voltage
208-230/460V AC
Wheel Material Finish
Aluminum Plated
Flange Type
Non-Flanged
OEM Replacement
No

Description

Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 4,193 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,068 cfm, Airflow @ 0.250 in SP 3,943 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,803 cfm, Airflow @ 0.750 in SP 3,678 cfm, Airflow @ 1.000 in SP 3,528 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.