Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 20 in Wheel Dia

  • Mfr # 391NF6

  • Zoro # G611807507


product price: $2,863.99
/ea
Free Shipping & Returns

Key Features

Airflow @ 2.000 in SP
4,358 cfm
Motor Enclosure
Open Dripproof
Wheel Diameter
20 in
Mounting Orientation
Horizontal
Outlet Height
21 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NF6
Zoro #
G611807507
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Diameter
20 in
Outlet Height
21 3/16 in
Overall Width
46 3/8 in
Wheel Width
7 11/16 in
Overall Height
42 15/16 in
Overall Depth
36 7/16 in
Outlet Width
15 3/4 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 3/16 in
Inlet Diameter
21 1/4 in
Wheel Bore Diameter
1 3/16 in

Details

Airflow @ 2.000 in SP
4,358 cfm
Motor Enclosure
Open Dripproof
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
4,958 cfm
Number of Inlets
1
Discharge Position
Upblast
For High-Static Pressure Applications
Yes
Market
Commercial
Wheel Material
Aluminum
Housing Color
Gray
Phase
1
Number of Speeds
1
Corrosion Resistant
No
Maximum Fan Speed
1,181 RPM
Housing Material
Steel
Airflow @ 3.000 in SP
3,758 cfm
Airflow @ 0.500 in SP
5,233 cfm
Minimum Fan Speed
866 RPM
Standards
Intertek 705
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
For Location
Indoor, Outdoor
Wheel Type
Backward-Inclined
Includes Drive Package
Yes
Maximum Static Pressure
5 in wc
Airflow @ 0.125 in SP
5,498 cfm
Chemical Resistant
No
Airflow @ 0.750 in SP
5,108 cfm
Airflow @ 0.250 in SP
5,373 cfm
Item
Exhaust Blower, 20 in Wheel Belt Drive
Maximum Inlet Air Temperature
300 Degrees F
Outlet Shape
Rectangular
Maximum Ambient Temperature
300 Degrees F
Airflow @ 1.500 in SP
4,658 cfm
Bearing Type
Pillow Block Bearing
Drive Type
Belt Drive
Rotation
CW
Motor Horsepower
1 1/2 hp
Airflow @ 1.250 in SP
4,808 cfm
For Ventilation Type
Exhaust
Airflow @ 0.000 in SP
5,623 cfm
Hazardous Location Application
No
Number of Discharge Positions
8
Assembly
Unassembled
Speed Controllable
No
Flange Type
Non-Flanged
Wheel Material Finish
Aluminum Plated
Nameplate Voltage
115/208-230V AC
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 20 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 5,623 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,498 cfm, Airflow @ 0.250 in SP 5,373 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,233 cfm, Airflow @ 0.750 in SP 5,108 cfm, Airflow @ 1.000 in SP 4,958 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.