Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 22 1/4 in Wheel Dia

  • Mfr # 391NG7

  • Zoro # G511807515


product price: $3,058.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
22 1/4 in
Rotation
CW
Maximum Inlet Air Temperature
300 Degrees F
Wheel Type
Backward-Inclined
For Ventilation Type
Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NG7
Zoro #
G511807515
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Diameter
22 1/4 in
Overall Depth
40 7/16 in
Outlet Width
17 3/4 in
Wheel Bore Diameter
1 3/16 in
Overall Width
48 7/16 in
Manufacturer Warranty Length
1 yr
Overall Height
44 3/8 in
Shaft Diameter
1 3/16 in
Outlet Height
23 9/16 in
Wheel Width
8 9/16 in
Inlet Diameter
23 9/16 in

Details

Rotation
CW
Maximum Inlet Air Temperature
300 Degrees F
Wheel Type
Backward-Inclined
For Ventilation Type
Exhaust
Chemical Resistant
No
Assembly
Unassembled
Number of Discharge Positions
8
Number of Inlets
1
Includes Drive Package
Yes
Wheel Material
Aluminum
Hazardous Location Application
No
Housing Color
Gray
For Location
Indoor, Outdoor
Housing Material
Steel
Motor Enclosure
Open Dripproof
Airflow @ 0.000 in SP
6,769 cfm
Airflow @ 0.500 in SP
6,379 cfm
Corrosion Resistant
No
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Item
Exhaust Blower, 22 1/4 in Wheel Belt D
Bearing Type
Pillow Block Bearing
Number of Speeds
1
Outlet Shape
Rectangular
Airflow @ 0.125 in SP
6,644 cfm
Airflow @ 3.000 in SP
4,904 cfm
Drive Type
Belt Drive
Maximum Ambient Temperature
300 Degrees F
Airflow @ 1.250 in SP
5,954 cfm
Maximum Fan Speed
1,041 RPM
For High-Static Pressure Applications
Yes
Speed Controllable
No
Airflow @ 1.000 in SP
6,104 cfm
Minimum Fan Speed
659 RPM
Discharge Position
Upblast
Phase
1
Airflow @ 1.500 in SP
5,804 cfm
Airflow @ 0.750 in SP
6,254 cfm
Mounting Orientation
Horizontal
Airflow @ 2.000 in SP
5,504 cfm
Standards
Intertek 705
Airflow @ 0.250 in SP
6,519 cfm
Maximum Static Pressure
5 in wc
Market
Commercial
Motor Horsepower
2 hp
Flange Type
Non-Flanged
Wheel Material Finish
Aluminum Plated
Nameplate Voltage
115/208-230V AC
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 6,769 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,644 cfm, Airflow @ 0.250 in SP 6,519 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 6,379 cfm, Airflow @ 0.750 in SP 6,254 cfm, Airflow @ 1.000 in SP 6,104 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.