Zoro Homepage

Blower, Belt Drive, 22 1/4 in Wheel Dia

  • Mfr # 391NG9

  • Zoro # G811807475


product price: $3,357.99
/ea
Free Shipping & Returns

Key Features

For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Discharge Position
Upblast
Minimum Fan Speed
888 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NG9
Zoro #
G811807475
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width
8 9/16 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
23 9/16 in
Wheel Diameter
22 1/4 in
Overall Width
48 7/16 in
Outlet Height
23 9/16 in
Shaft Diameter
1 3/16 in
Wheel Bore Diameter
1 3/16 in
Overall Depth
40 7/16 in
Outlet Width
17 3/4 in
Overall Height
44 3/8 in

Details

For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Discharge Position
Upblast
Minimum Fan Speed
888 RPM
Market
Commercial
For Location
Indoor, Outdoor
Mounting Orientation
Horizontal
Rotation
CW
Standards
Intertek 705
Number of Discharge Positions
8
Bearing Type
Pillow Block Bearing
Housing Material
Steel
Wheel Type
Backward-Inclined
Airflow @ 0.500 in SP
7,518 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
300 Degrees F
Maximum Fan Speed
1,211 RPM
Drive Type
Belt Drive
Phase
3
Housing Color
Gray
Airflow @ 1.500 in SP
6,943 cfm
Chemical Resistant
No
Wheel Material
Aluminum
Airflow @ 0.000 in SP
7,908 cfm
Speed Controllable
No
Airflow @ 0.750 in SP
7,393 cfm
For High-Static Pressure Applications
Yes
Hazardous Location Application
No
Airflow @ 0.250 in SP
7,658 cfm
Maximum Static Pressure
5 in wc
Motor Enclosure
Open Dripproof
Motor Horsepower
3 hp
Airflow @ 1.250 in SP
7,093 cfm
Outlet Shape
Rectangular
Corrosion Resistant
No
Airflow @ 3.000 in SP
6,043 cfm
Number of Speeds
1
Item
Exhaust Blower, 22 1/4 in Wheel Belt D
Number of Inlets
1
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 2.000 in SP
6,643 cfm
Airflow @ 1.000 in SP
7,243 cfm
Airflow @ 0.125 in SP
7,783 cfm
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
Nameplate Voltage
208-230/460V AC
Flange Type
Non-Flanged
OEM Replacement
No

Description

Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 7,908 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 7,783 cfm, Airflow @ 0.250 in SP 7,658 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 7,518 cfm, Airflow @ 0.750 in SP 7,393 cfm, Airflow @ 1.000 in SP 7,243 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.