Zoro Homepage

Blower, Belt Drive, 24 1/2 in Wheel Dia

  • Mfr # 391NH5

  • Zoro # G011807466


product price: $4,232.99
/ea
Free Shipping & Returns

Key Features

For Ventilation Type
Exhaust
Inlet Diameter
26 in
Airflow @ 0.125 in SP
8,910 cfm
Wheel Type
Backward-Inclined
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NH5
Zoro #
G011807466
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Diameter
26 in
Wheel Width
9 7/16 in
Manufacturer Warranty Length
1 yr
Outlet Width
19 3/8 in
Overall Width
51 5/16 in
Shaft Diameter
1 7/16 in
Overall Height
49 15/16 in
Overall Depth
44 11/16 in
Flange Size
1"
Wheel Diameter
24 1/2 in
Wheel Bore Diameter
1 7/16 in
Outlet Height
26 1/8 in

Details

For Ventilation Type
Exhaust
Airflow @ 0.125 in SP
8,910 cfm
Wheel Type
Backward-Inclined
Assembly
Unassembled
Motor Horsepower
3 hp
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
8,370 cfm
Drive Type
Belt Drive
Airflow @ 0.500 in SP
8,645 cfm
Speed Controllable
No
Discharge Position
Upblast
Hazardous Location Application
No
Outlet Shape
Rectangular
Standards
Intertek 705
Housing Material
Steel
Rotation
CW
Housing Color
Gray
For Location
Indoor, Outdoor
Airflow @ 1.500 in SP
8,070 cfm
Item
Exhaust Blower, 24 1/2 in Wheel Belt Dr
Market
Commercial
Airflow @ 0.250 in SP
8,785 cfm
Maximum Fan Speed
1,041 RPM
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 1.250 in SP
8,220 cfm
Number of Inlets
1
Number of Discharge Positions
8
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 3.000 in SP
7,170 cfm
Airflow @ 0.000 in SP
9,035 cfm
Maximum Ambient Temperature
300 Degrees F
Minimum Fan Speed
659 RPM
Maximum Static Pressure
5 in wc
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
Yes
Number of Speeds
1
Airflow @ 0.750 in SP
8,520 cfm
Wheel Material
Aluminum
Airflow @ 2.000 in SP
7,770 cfm
Phase
3
Chemical Resistant
No
Corrosion Resistant
No
Bearing Type
Pillow Block Bearing
Flange Type
Flanged
Nameplate Voltage
208-230/460V AC
Wheel Material Finish
Aluminum Plated
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 9,035 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 8,910 cfm, Airflow @ 0.250 in SP 8,785 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 8,645 cfm, Airflow @ 0.750 in SP 8,520 cfm, Airflow @ 1.000 in SP 8,370 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.