Shop DAYTON

Blower, Duct, 10-1/4 In, Less Drive Pkg

  • Mfr # 5ZCN7
  • Zoro # G1389157

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5ZCN7
Zoro #
G1389157
UPC #
190735356449
Country of Origin
China

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Housing Length (In.)
14 5/8 in
Dimension E (In.)
10 5/16 in
Dimension F (In.)
9 13/16 in
Dimension J (In.)
8 7/8 in
Dimension X (In.)
3/8 in
Dimension A (In.)
15 1/4 in
Dimension M (In.)
6 in
Dimension T (In.)
1 1/16 in
Dimension K (In.)
6 1/2 in
Dimension Z (In.)
1/2 in
Housing Width (In.)
6 1/2 in
Discharge Height (In.)
10 5/16 in
Dimension G (In.)
9 1/2 in
Dimension S (In.)
3 1/8 in
Dimension D (In.)
11/16 in
Dimension B (In.)
14 5/8 in
Dimension C (In.)
7 5/16 in
Shaft Dia. (In.)
3/4 in
Discharge Width (In.)
6 1/2 in
Dimension L (In.)
16 1/8 in
Dimension H (In.)
8 5/8 in
Dimension R (In.)
3/4 in
Dimension Y (In.)
13/16 in
Housing Height (In.)
15 1/4 in
Overall Width
11 1/2 in
Overall Height
16 1/8 in
Wheel Diameter
10 1/4 in
Housing Depth
15.3 in
Manufacturer Warranty Length
1 yr Limited
Wheel Bore Diameter
3/4 in
Outlet Width
6 1/2 in
Overall Depth
15 1/4 in
Shaft Diameter
3/4 in
Housing Height
15.2 in
Outlet Height
10 1/4 in
Inlet Diameter
9 3/4 in
Housing Width
6.5 in
Wheel Width
4 1/2 in
Fits Chest Size
Quiet, Efficient Performance

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
Item
Blower
Blower RPM
925 RPM
Housing Material
Steel
Type
Belt Drive, Single Inlet Forward Curve Less Drive Package
Bearing Type
Ball
Housing Finish
None
Mounting Position
Blower Shaft Horizontal
Max. Blower RPM
1,450 RPM
Max. Ambient Temp. (F)
104 Degrees F
Wheel Type
Forward-Curved
Includes
Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
Speed Controllable
No
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Features
Quiet, Efficient Performance
Includes Motor
No
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Maximum Ambient Temperature
104 Degrees F
Wheel Material Finish
Galvanized
Sound Level
Not Rated
Includes Mounting Hardware
Yes
Number of Inlets
1
Maximum Inlet Air Temperature
150 Degrees F
Flange Type
Non-Flanged
Maximum Motor Horsepower
1 hp
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Market
Commercial, Residential
Minimum Motor Horsepower
1/4 hp
For Location
Indoor
Minimum Fan Speed
925 RPM
Resistance Properties
Corrosion Resistant
Minimum Ambient Temperature
-4 Degrees F
Maximum Airflow
1,960 cfm
Housing Material Gauge
1.2 mm
Minimum Airflow
810 cfm
Number of Discharge Positions
4
Housing Color
Silver
Housing Material Grade
DC51
For High-Static Pressure Applications
Yes
Corrosion Resistant
Yes
Hazardous Location Application
No
Mounting Orientation
Multiposition
AMCA Fan Class
Not Rated
Maximum Static Pressure
1 in wc
Outlet Shape
Rectangular
Assembly
Unassembled
Chemical Resistant
No
Maximum Fan Speed
1,450 RPM
Housing Material Finish
Galvanized
For Air Type
General/Clean
Mount Type
Multiposition
Includes Drive Package
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 810 cfm, Maximum Airflow 1,960 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 3/4 in, Outlet Shape Rectangular, Outlet Height 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.