Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Duct, 17-13/16 In, Less Drive Pkg

  • Mfr # 5ZCP5

  • Zoro # G1641963


product price: $808.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
17 13/16 in
Wheel Width (In.)
13 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CCW Viewing Drive Side
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZCP5
Zoro #
G1641963
UPC #
190735356524
Country of Origin
China

Dimensions

Wheel Dia. (In.)
17 13/16 in
Wheel Width (In.)
13 in
Inlet Dia. (In.)
18 5/16 in
Discharge Height (In.)
18 3/4 in
Dimension L (In.)
30 in
Dimension A (In.)
29 1/16 in
Dimension E (In.)
18 3/4 in
Dimension Z (In.)
1/2 in
Dimension K (In.)
16 3/4 in
Dimension Y (In.)
13/16 in
Dimension M (In.)
18 3/4 in
Dimension F (In.)
18 7/16 in
Housing Width (In.)
16 3/4 in
Dimension T (In.)
1 1/16 in
Dimension G (In.)
19 1/8 in
Discharge Width (In.)
16 3/4 in
Dimension S (In.)
3 1/2 in
Dimension X (In.)
9/16 in
Dimension B (In.)
26 7/8 in
Housing Length (In.)
26 7/8 in
Dimension H (In.)
18 7/8 in
Dimension C (In.)
12 3/8 in
Dimension J (In.)
16 15/16 in
Dimension R (In.)
1 in
Housing Height (In.)
29 1/16 in
Shaft Dia. (In.)
1 in
Dimension D (In.)
11/16 in
Overall Width
22 5/8 in
Overall Height
30 in
Overall Depth
27 1/2 in
Wheel Diameter
17 3/4 in
Wheel Width
13 in
Housing Height
29 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
16.7 in
Housing Depth
27.5 in
Outlet Height
18 3/4 in
Outlet Width
16 3/4 in
Inlet Diameter
18 1/4 in
Shaft Diameter
1 in
Wheel Bore Diameter
1 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CCW Viewing Drive Side
Wheel Material
Steel
Item
Blower
Max. Blower RPM
1,450 RPM
Blower RPM
925 RPM
Mounting Position
Blower Shaft Horizontal
Max. Ambient Temp. (F)
104 Degrees F
Type
Belt Drive, Single Inlet Forward Curve Less Drive Package
Bearing Type
Ball
Housing Finish
None
Housing Material
Steel
Speed Controllable
No
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Includes
Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Features
Quiet, Efficient Performance
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Maximum Inlet Air Temperature
150 Degrees F
Housing Material Gauge
1.5 mm
Hazardous Location Application
No
Number of Discharge Positions
4
Includes Mounting Hardware
Yes
Housing Color
Silver
Minimum Airflow
1,360 cfm
Wheel Material Finish
Galvanized
Resistance Properties
Corrosion Resistant
For Location
Indoor
Outlet Shape
Rectangular
Minimum Motor Horsepower
1 hp
Assembly
Unassembled
Maximum Airflow
6,145 cfm
Minimum Fan Speed
470 RPM
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
For High-Static Pressure Applications
Yes
Includes Drive Package
No
Housing Material Finish
Galvanized
Maximum Motor Horsepower
3 hp
Maximum Static Pressure
1 in wc
Mounting Orientation
Multiposition
Corrosion Resistant
Yes
Maximum Ambient Temperature
104 Degrees F
For Air Type
General/Clean
Market
Commercial, Residential
AMCA Fan Class
Not Rated
Chemical Resistant
No
Maximum Fan Speed
670 RPM
Includes Motor
No
Flange Type
Non-Flanged
Mount Type
Multiposition
Sound Level
Not Rated
Number of Inlets
1
Minimum Ambient Temperature
-4 Degrees F
Housing Material Grade
DC51

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 17 3/4 in, Minimum Airflow 1,360 cfm, Maximum Airflow 6,145 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 13 in, Number of Inlets 1, Inlet Diameter 18 1/4 in, Outlet Shape Rectangular, Outlet Height 18 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.