Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz

  • Mfr # 5RHU1

  • Zoro # G2527682


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Motor Service Factor
1
Ring to Ring Center
6 5/8 in
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RHU1
Zoro #
G2527682
UPC #
190735350409
Country of Origin
Multiple

Dimensions

Overall Length
13 3/16 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
6 5/8 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Lead Length
36 in

Details

Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Motor Service Factor
1
Ring to Ring Center
6 5/8 in
Hz
60 Hz
Standards
CSA Certified (258501), UL Recognized (E37403)
Phase
Single
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Rotation
CW/CCW
Application
Blowers, Fans and Air Circulators
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
60 Degrees C
HP
1/2 to 1/5
No. of Speeds
4
Full Load Amps
3.9-1.4 A
Motor Sub Application
Direct Drive
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Motor Application
HVAC/R
Motor Shaft Design
Double-Flat
Frame
48YZ
Ins. Class
B
RPM Range
0-1,000
Motor Bearings
Ball
Capacitor Required
2MDV7
Voltage
208-230V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Nominal Efficiency
53.3 %
Nameplate RPM
825
Duty Cycle
Continuous
Stud Quantity
4
Number of Speeds
4
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/5 hp HP, Nameplate RPM 825 RPM, No. of Speeds 4, Voltage 208-230V AC, 3.9-1.4 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Lead Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.