Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V

  • Mfr # 7HL80

  • Zoro # G2287083


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
6 3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HL80
Zoro #
G2287083
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
6 3/4 in
Housing Height (In.)
16 15/16 in
Wheel Dia.
10 1/4 in
Discharge Height
6 5/16 in
Housing Width (In.)
9 3/16 in
Housing Depth (In.)
14 15/16 in
Discharge Width
9 3/16 in
Housing Depth
14 15/16 in
Wheel Diameter
10 1/4 in
Outlet Width
9 3/16 in
Outlet Height
6 5/16 in
Housing Width
9 3/16 in
Housing Height
16 15/16 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
7 1/2 in
Wheel Width
6 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/4 hp
Motor Enclosure
Totally Enclosed Nonventilated
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Hz
60 Hz
CFM @ 0.250-In. SP
1090
Speed Controllable
No
Housing Material
Steel
Mounting
Multiposition
Footnotes
# Motor Overload Condition
Motor RPM
1,725 RPM
Bearing Type
Double Shielded Ball
Drive Type
Belt Drive
CFM Range
1295 to 870 @ 0.125-in SP to 0.375-in SP
Housing Finish
None
Speed
1
Motor Type
3-Phase
Blower RPM
690 RPM
CFM @ 0.375-In. SP
870
Full Load Amps
1.1-1.2/0.6
Includes
Isolation Grommet, Mounting Hardware
Type
Double Inlet Forward Curve
CFM @ 0.125-In. SP
1295
Max. Ambient Temp. (F)
104 Degrees F
Wheel Type
Forward-Curved
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
Includes Mounting Hardware
Yes
Frequency
60 Hz
Number of Inlets
2
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
150 Degrees F
Standards
CSA Certified, UL Listed
Motor Horsepower
1/4 hp
Includes Drive Package
Yes
Maximum Fan Speed
690 RPM
Motor Frame Designation
143-5T/56HZ
Assembly
Unassembled
Number of Speeds
1
High-Efficiency Motor
Yes
Mount Type
Multiposition
Housing Material Finish
Galvanized
Motor Insulation Class
F
Motor Duty Class
Continuous
Airflow @ 0.375 in SP
870 cfm
Maximum Static Pressure
3/8 in wc
Airflow @ 0.250 in SP
1,090 cfm
Current
1.1/0.5 A
Flange Type
Non-Flanged
Airflow @ 0.125 in SP
1,295 cfm
Includes Motor
Yes
Outlet Shape
Rectangular
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,295 cfm, Airflow @ 0.250 in SP 1,090 cfm, Airflow @ 0.375 in SP 870 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.