Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V

  • Mfr # 7HN13

  • Zoro # G3012983


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 3/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN13
Zoro #
G3012983
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 3/16 in
Discharge Width
11 13/16 in
Housing Height (In.)
16 15/16 in
Discharge Height
6 5/16 in
Housing Width (In.)
11 13/16 in
Housing Depth (In.)
14 15/16 in
Wheel Dia.
10 1/4 in
Outlet Height
6 5/16 in
Housing Height
16 15/16 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
11 3/4 in
Housing Depth
14 15/16 in
Inlet Diameter
7 1/2 in
Outlet Width
11 13/16 in
Wheel Width
9 3/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Blower RPM
1,406 RPM
Full Load Amps
6.1-5.5/2.8
Type
Double Inlet Forward Curve
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.500-In. SP
3,320 cfm
Speed Controllable
No
Hz
60 Hz
CFM @ 0.375-In. SP
#
Motor Type
3-Phase
Footnotes
# Motor Overload Condition
Mounting
Multiposition
Drive Type
Belt Drive
CFM @ 1.000-In. SP
3,100 cfm
CFM @ 1.250-In. SP
2,910 cfm
CFM @ 0.125-In. SP
#
Housing Material
Steel
CFM @ 0.250-In. SP
#
Speed
1
Bearing Type
Double Shielded Ball
CFM Range
3320 to 2620 @ 0.500-in SP to 1.500-in SP
CFM @ 0.625-In. SP
3,280 cfm
Motor RPM
1,735 RPM
CFM @ 1.500-In. SP
2,620 cfm
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
None
CFM @ 0.750-In. SP
3,220 cfm
Wheel Type
Forward-Curved
Assembly
Unassembled
Maximum Fan Speed
1,406 RPM
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Includes Motor
Yes
Airflow @ 1.500 in SP
2,620 cfm
Motor Insulation Class
F
Motor Duty Class
Continuous
Includes Mounting Hardware
Yes
Number of Inlets
2
Outlet Shape
Rectangular
Housing Material Finish
Galvanized
Airflow @ 1.000 in SP
3,100 cfm
Current
5.6/2.8 A
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
3,220 cfm
Maximum Static Pressure
1 1/2 in wc
Flange Type
Non-Flanged
Motor Speed
1,745 RPM
Nameplate Voltage
230/460V AC
Number of Speeds
1
Includes Drive Package
Yes
Maximum Inlet Air Temperature
150 Degrees F
Mount Type
Multiposition
Airflow @ 0.500 in SP
3,320 cfm
Motor Horsepower
2 hp
Motor Frame Designation
143-5T/56HZ
Airflow @ 1.250 in SP
2,910 cfm
Frequency
50/60 Hz
Standards
CSA Certified, UL Listed
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,320 cfm, Airflow @ 0.750 in SP 3,220 cfm, Airflow @ 1.000 in SP 3,100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.