Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V

  • Mfr # 7J400

  • Zoro # G3928872


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
6 3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/440
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J400
Zoro #
G3928872
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
6 3/4 in
Housing Depth (In.)
14 15/16 in
Wheel Dia.
10 1/4 in
Housing Width (In.)
9 3/16 in
Discharge Width
9 3/16 in
Discharge Height
6 5/16 in
Housing Height (In.)
16 15/16 in
Inlet Diameter
7 1/2 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
6 3/4 in
Housing Depth
14 15/16 in
Housing Width
9 3/16 in
Housing Height
16 15/16 in
Outlet Width
9 3/16 in
Outlet Height
6 5/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/440
Phase
3
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
Gray
CFM @ 0.375-In. SP
1745
Blower RPM
990 RPM
CFM @ 0.500-In. SP
1,590 cfm
CFM @ 0.750-In. SP
1,250 cfm
Type
Double Inlet Forward Curve
CFM @ 0.125-In. SP
#
Bearing Type
Ball
CFM @ 0.625-In. SP
1,425 cfm
Full Load Amps
2.2-2.2/1.1
CFM Range
1745 to 1250 @ 0.375-in SP to 0.750-in SP
CFM @ 0.250-In. SP
#
Speed Controllable
No
Motor Type
3-Phase
Motor RPM
1,725 RPM
Hz
60 Hz
Drive Type
Belt Drive
Mounting
Multiposition
Footnotes
# Motor Overload Condition
Includes
Isolation Grommet, Mounting Hardware
Wheel Type
Forward-Curved
Outlet Shape
Rectangular
Housing Color
Gray
Includes Motor
Yes
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
Mount Type
Multiposition
Housing Material Finish
Gray
Number of Inlets
2
Motor Frame Designation
143-5T/56HZ
Flange Type
Non-Flanged
Airflow @ 0.750 in SP
1,250 cfm
Airflow @ 0.500 in SP
1,590 cfm
Maximum Ambient Temperature
104 Degrees F
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Current
1.8-1.7/0.9 A
Maximum Fan Speed
990 RPM
Motor Horsepower
1/2 hp
Motor Speed
1,745 RPM
Assembly
Unassembled
Motor Insulation Class
F
Maximum Static Pressure
3/4 in wc
Frequency
50/60 Hz
Includes Mounting Hardware
Yes
Includes Drive Package
Yes
Airflow @ 0.375 in SP
1,745 cfm
Maximum Inlet Air Temperature
150 Degrees F
Motor Duty Class
Continuous
Standards
CSA Certified, UL Listed
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 1,745 cfm, Airflow @ 0.500 in SP 1,590 cfm, Airflow @ 0.750 in SP 1,250 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.