Zoro Homepage

Blower w/ Dr Pkg, 11-1/8 In, 115/230V

  • Mfr # 7J438

  • Zoro # G4016205


product price: $614.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Wheel Width (In.)
10 1/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J438
Zoro #
G4016205
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 1/8 in
Housing Width (In.)
13 1/8 in
Discharge Height
7 in
Housing Depth (In.)
16 9/16 in
Wheel Dia.
11 1/8 in
Discharge Width
13 1/8 in
Housing Height (In.)
18 13/16 in
Inlet Diameter
9 1/8 in
Wheel Width
10 1/8 in
Outlet Width
13 1/8 in
Housing Width
13 1/8 in
Housing Height
18 3/4 in
Wheel Diameter
11 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
16 1/2 in
Outlet Height
7 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
1/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Includes
Isolation Grommet, Mounting Hardware
Bearing Type
Ball
Full Load Amps
5.6/2.8
Blower RPM
534 RPM
Footnotes
# Motor Overload Condition
Drive Type
Belt Drive
Type
Double Inlet Forward Curve
Hz
60 Hz
Motor RPM
1,725 RPM
CFM Range
1720 to 1230 @ 0.125-in SP to 0.250-in SP
CFM @ 0.250-In. SP
1230
Mounting
Multiposition
Housing Material
Steel
Housing Finish
Gray
Motor Type
Capacitor-Start
CFM @ 0.125-In. SP
1720
Speed Controllable
No
Max. Ambient Temp. (F)
104 Degrees F
Wheel Type
Forward-Curved
Housing Material Finish
Gray
Assembly
Unassembled
Airflow @ 0.125 in SP
1,720 cfm
Airflow @ 0.250 in SP
1,230 cfm
Nameplate Voltage
115/230V AC
Mount Type
Multiposition
Frequency
60 Hz
Includes Motor
Yes
Maximum Inlet Air Temperature
150 Degrees F
Flange Type
Non-Flanged
Motor Speed
1,725 RPM
Number of Inlets
2
Housing Color
Gray
Motor Insulation Class
B
Motor Horsepower
1/4 hp
Motor Duty Class
Continuous
Includes Drive Package
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Maximum Static Pressure
1/4 in wc
Standards
CSA Certified, UL Listed
Maximum Ambient Temperature
104 Degrees F
Current
5.3/2.7 A
Includes Mounting Hardware
Yes
Maximum Fan Speed
534 RPM
Outlet Shape
Rectangular
Motor Frame Designation
56
Number of Speeds
1
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,720 cfm, Airflow @ 0.250 in SP 1,230 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.