Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 11-1/8 In, 115/230V

  • Mfr # 7J448

  • Zoro # G4113085


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 1/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J448
Zoro #
G4113085
UPC #
00190735348024
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 1/8 in
Wheel Dia.
11 1/8 in
Housing Depth (In.)
16 9/16 in
Housing Width (In.)
13 1/8 in
Discharge Height
7 in
Housing Height (In.)
18 13/16 in
Discharge Width
13 1/8 in
Housing Width
13 1/8 in
Outlet Height
7 in
Outlet Width
13 1/8 in
Wheel Width
10 1/8 in
Housing Height
18 3/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
9 1/8 in
Housing Depth
16 1/2 in
Wheel Diameter
11 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM Range
3390 to 2140 @ 1.000-in SP to 1.500-in SP
CFM @ 0.750-In. SP
#
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.500-In. SP
#
Full Load Amps
18.8/9.4
CFM @ 0.625-In. SP
#
CFM @ 0.125-In. SP
#
Mounting
Multiposition
CFM @ 0.375-In. SP
#
Blower RPM
1,200 RPM
Bearing Type
Ball
Housing Material
Steel
Motor RPM
1,725 RPM
Includes
Isolation Grommet, Mounting Hardware
CFM @ 1.500-In. SP
2,140 cfm
CFM @ 1.250-In. SP
2,840 cfm
CFM @ 1.000-In. SP
3,390 cfm
Housing Finish
Gray
Motor Type
Capacitor-Start Capacitor-Run
Speed Controllable
No
Type
Double Inlet Forward Curve
CFM @ 0.250-In. SP
#
Hz
60 Hz
Drive Type
Belt Drive
Footnotes
# Motor Overload Condition
Wheel Type
Forward-Curved
Motor Duty Class
Continuous
Mount Type
Multiposition
Frequency
60 Hz
Airflow @ 1.250 in SP
2,840 cfm
Standards
CSA Certified, UL Listed
Outlet Shape
Rectangular
Motor Horsepower
2 hp
Maximum Inlet Air Temperature
150 Degrees F
Number of Speeds
1
Includes Drive Package
Yes
Maximum Fan Speed
1,200 RPM
Housing Material Finish
Gray
Current
18.9/10.3-9.4 A
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Housing Color
Gray
Includes Mounting Hardware
Yes
Number of Inlets
2
Motor Insulation Class
B
Nameplate Voltage
115/208-230V AC
Motor Frame Designation
56
Airflow @ 1.500 in SP
2,140 cfm
Flange Type
Non-Flanged
Airflow @ 1.000 in SP
3,390 cfm
Motor Speed
1,725 RPM
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Maximum Static Pressure
1 1/2 in wc
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 3,390 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.