Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V

  • Mfr # 7HN17

  • Zoro # G2707923


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
7 5/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN17
Zoro #
G2707923
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
7 5/8 in
Housing Depth (In.)
16 9/16 in
Discharge Height
7 in
Discharge Width
10 1/2 in
Wheel Dia.
11 1/8 in
Housing Width (In.)
10 1/2 in
Housing Height (In.)
18 13/16 in
Wheel Width
7 5/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
7 in
Wheel Diameter
11 1/8 in
Housing Depth
16 1/2 in
Housing Height
18 3/4 in
Inlet Diameter
9 1/8 in
Housing Width
10 1/2 in
Outlet Width
10 1/2 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Drive Type
Belt Drive
Max. Ambient Temp. (F)
104 Degrees F
Mounting
Multiposition
Bearing Type
Double Shielded Ball
CFM @ 0.125-In. SP
1800
Footnotes
# Motor Overload Condition
Housing Material
Steel
Motor RPM
1,725 RPM
Motor Type
Capacitor-Start
Includes
Isolation Grommet, Mounting Hardware
Speed Controllable
No
CFM @ 0.250-In. SP
1530
CFM @ 0.375-In. SP
1150
CFM Range
1800 to 1150 @ 0.125-in SP to 0.375-in SP
Housing Finish
None
Blower RPM
625 RPM
Speed
1
Full Load Amps
1.5-1.6/0.8
Hz
60 Hz
Type
Double Inlet Forward Curve
Wheel Type
Forward-Curved
Motor Insulation Class
B
Standards
UL/cUL Listed
Includes Drive Package
Yes
Mount Type
Multiposition
Frequency
50/60 Hz
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 0.375 in SP
1,150 cfm
Nameplate Voltage
230/460V AC
Number of Inlets
2
Maximum Static Pressure
3/8 in wc
Motor Duty Class
Continuous
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Motor Frame Designation
56
Number of Speeds
1
Flange Type
Non-Flanged
Includes Motor
Yes
Airflow @ 0.250 in SP
1,530 cfm
Includes Mounting Hardware
Yes
Maximum Fan Speed
625 RPM
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Outlet Shape
Rectangular
Assembly
Unassembled
Current
1.2/0.6 A
Motor Horsepower
1/3 hp
Airflow @ 0.125 in SP
1,800 cfm
Housing Material Finish
Galvanized
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,800 cfm, Airflow @ 0.250 in SP 1,530 cfm, Airflow @ 0.375 in SP 1,150 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.