Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V

  • Mfr # 7J440

  • Zoro # G4139886


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 1/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J440
Zoro #
G4139886
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 1/8 in
Wheel Dia.
11 1/8 in
Housing Depth (In.)
16 9/16 in
Housing Height (In.)
18 13/16 in
Discharge Width
13 1/8 in
Discharge Height
7 in
Housing Width (In.)
13 1/8 in
Housing Width
13 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
16 1/2 in
Outlet Width
13 1/8 in
Housing Height
18 3/4 in
Inlet Diameter
9 1/8 in
Wheel Diameter
11 1/8 in
Outlet Height
7 in
Wheel Width
10 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM Range
2010 to 1650 @ 0.125-in SP to 0.250-in SP
Speed Controllable
No
Motor Type
Capacitor-Start
Mounting
Multiposition
Max. Ambient Temp. (F)
104 Degrees F
Hz
0.8333 Hz
Drive Type
Belt Drive
Housing Finish
Gray
CFM @ 0.250-In. SP
1650
Footnotes
# Motor Overload Condition
CFM @ 0.125-In. SP
2010
Includes
Isolation Grommet, Mounting Hardware
Bearing Type
Ball
Motor RPM
1,725 RPM
Housing Material
Steel
Blower RPM
593 RPM
Type
Double Inlet Forward Curve
Full Load Amps
1.4-1.6/0.80
Wheel Type
Forward-Curved
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Number of Speeds
1
Includes Motor
Yes
Motor Duty Class
Continuous
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Airflow @ 0.125 in SP
2,010 cfm
Includes Mounting Hardware
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Mount Type
Multiposition
Includes Drive Package
Yes
Maximum Static Pressure
1/4 in wc
Nameplate Voltage
230/460V AC
Airflow @ 0.250 in SP
1,650 cfm
Frequency
50/60 Hz
Motor Speed
1,765 RPM
Maximum Inlet Air Temperature
150 Degrees F
Motor Frame Designation
56
Maximum Ambient Temperature
104 Degrees F
Current
1.5/0.7 A
Housing Material Finish
Gray
Motor Horsepower
1/3 hp
Motor Insulation Class
B
Number of Inlets
2
Housing Color
Gray
Maximum Fan Speed
593 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,010 cfm, Airflow @ 0.250 in SP 1,650 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.