Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 12 1/2 Dia, 115/208-230V

  • Mfr # 7AV15

  • Zoro # G1565627


product price: $1,234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/2 in
Voltage
115/208-230
Motor HP
1.5 hp
Dimension M (In.)
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV15
Zoro #
G1565627
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Dimension M (In.)
9 5/8 in
Housing Width (In.)
24 in
Discharge Width (In.)
4 in
Dimension G (In.)
10 in
Dimension B (In.)
15 in
Dimension A (In.)
16 3/8 in
Dimension X (In.)
20 in
Dimension L (In.)
9 in
Dimension H (In.)
8 1/4 in
Dimension R (In.)
3 1/8 in
Dimension N (In.)
20 1/2 in
Dimension F (In.)
14 3/4 in
Discharge Height (In.)
5 in
Dimension D (In.)
4 in
Dimension C (In.)
5 in
Housing Length (In.)
18 in
Dimension V (In.)
25 1/4 in
Dimension J (In.)
7 1/2 in
Wheel Width (In.)
3 in
Housing Height (In.)
25 in
Dimension E (In.)
13 1/2 in
Dimension T (In.)
17 in
Inlet Dia. (In.)
7 in
Shaft Dia. (In.)
1 in
Dimension P (In.)
7 in
Dimension Q (In.)
9/16 in
Overall Height
25 1/4 in
Inlet Diameter
7 in
Overall Depth
18 in
Outlet Width
4 in
Overall Width
16 3/8 in
Outlet Height
5 in
Housing Depth
18 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
25 in
Housing Width
24 in
Shaft Diameter
1 in
Wheel Diameter
12 1/2 in
Wheel Width
3 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
1.5 hp
Motor Type
Capacitor-Start
Housing Material
Steel
Motor Insulation
Class B
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
Wheel Material
Aluminum
CFM @ 4.000-In. SP
728 @2950 RPM
dBA @ 5 Feet
86 dBA
Motor RPM
3,495 RPM
Bearing Type
Ball
Max. Blower RPM
3,250 RPM
Stock No.
4C130
Rotation
CW
CFM @ 5.000-In. SP
693 @3050 RPM
Hz
60
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 7.000-In. SP
540 @3150 RPM
Includes
1A095, 1VP4478, 4C130, 6K630, BK501
Housing Finish
Gray Polyester Epoxy
Motor Enclosure
Open Dripproof
CFM @ 8.000-In. SP
468 @3250 RPM
CFM @ 1.000-In. SP
887 @2800 RPM
CFM @ 2.000-In. SP
836 @2850 RPM
CFM @ 6.000-In. SP
626 @3100 RPM
Full Load Amps
14.2/7.7-7.1
CFM @ 3.000-In. SP
784 @2900 RPM
Motor Frame
143T
Frequency
60 Hz
Number of Speeds
1
Airflow @ 4.000 in SP
728 cfm
Nameplate Voltage
115/208-230V AC
Includes Drive Package
Yes
Housing Material Gauge
16 ga
Airflow @ 7.000 in SP
540 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Outlet Shape
Rectangular
Number of Inlets
1
Airflow @ 3.000 in SP
784 cfm
Includes Motor
Yes
Minimum Fan Speed
2,800 RPM
Market
Industrial
Motor Insulation Class
B
Airflow @ 2.000 in SP
836 cfm
Maximum Fan Speed
3,250 RPM
Standards
CSA Certified, UL Listed
Housing Material Finish
Gray Polyester Epoxy
Sound Level
86 dBA @ 5 ft
Motor Duty Class
Continuous
Motor Frame Designation
143T
Assembly
Unassembled
Airflow @ 1.000 in SP
887 cfm
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Maximum Static Pressure
8 in wc
Housing Color
Gray
Airflow @ 5.000 in SP
693 cfm
Flange Type
Non-Flanged
Current
18.6/9.8-9.3 A
Airflow @ 8.000 in SP
468 cfm
Motor Horsepower
1 1/2 hp
Wheel Type
Radial
Airflow @ 6.000 in SP
626 cfm
Maximum Inlet Air Temperature
180 Degrees F
Motor Speed
3,450 RPM
Application
Industrial
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 887 cfm, Airflow @ 2.000 in SP 836 cfm, Airflow @ 3.000 in SP 784 cfm, Airflow @ 4.000 in SP 728 cfm, Airflow @ 5.000 in SP 693 cfm, Airflow @ 6.000 in SP 626 cfm, Airflow @ 7.000 in SP 540 cfm, Airflow @ 8.000 in SP 468 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.