Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V

  • Mfr # 7HN65

  • Zoro # G0708556


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN65
Zoro #
G0708556
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/16 in
Discharge Height
8 3/8 in
Housing Width (In.)
15 5/8 in
Discharge Width
15 5/8 in
Housing Height (In.)
21 11/16 in
Wheel Dia.
12 3/4 in
Housing Depth (In.)
19 3/8 in
Outlet Width
15 5/8 in
Housing Height
21 11/16 in
Housing Width
15 5/8 in
Wheel Diameter
12 3/4 in
Inlet Diameter
10 1/8 in
Outlet Height
8 3/8 in
Housing Depth
19 3/8 in
Wheel Width
12 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Bearing Type
Ball
Hz
60 Hz
Speed Controllable
No
CFM @ 0.625-In. SP
#
CFM @ 0.125-In. SP
#
Mounting
Multiposition
CFM @ 0.750-In. SP
4,550 cfm
Drive Type
Belt Drive
Footnotes
# Motor Overload Condition
CFM @ 0.375-In. SP
#
CFM Range
4550 to 3350 @ 0.750-in SP to 1.250-in SP
Max. Ambient Temp. (F)
104 Degrees F
Type
Double Inlet Forward Curve
CFM @ 0.250-In. SP
#
Motor RPM
1,725 RPM
Blower RPM
888 RPM
CFM @ 1.250-In. SP
3,350 cfm
Motor Type
Capacitor-Start Capacitor-Run
Full Load Amps
21.0/11.3-10.5
Includes
Isolation Grommet, Mounting Hardware
Housing Material
Steel
Speed
1
CFM @ 1.000-In. SP
3,800 cfm
CFM @ 0.500-In. SP
#
Housing Finish
None
Wheel Type
Forward-Curved
Assembly
Unassembled
Mount Type
Multiposition
Includes Drive Package
Yes
Maximum Fan Speed
888 RPM
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Airflow @ 0.750 in SP
4,550 cfm
Motor Horsepower
2 hp
Includes Mounting Hardware
Yes
Motor Frame Designation
56
Maximum Static Pressure
1 1/4 in wc
Motor Duty Class
Continuous
Current
17.0/8.5 A
Number of Inlets
2
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
150 Degrees F
Motor Insulation Class
B
Includes Motor
Yes
Outlet Shape
Rectangular
Airflow @ 1.250 in SP
3,350 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
3,800 cfm
Housing Material Finish
Galvanized
Motor Speed
1,725 RPM
Number of Speeds
1
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Standards
CSA Certified, UL Listed
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 4,550 cfm, Airflow @ 1.000 in SP 3,800 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.