Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 115/230

  • Mfr # 7J454

  • Zoro # G3891343


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J454
Zoro #
G3891343
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Height (In.)
21 11/16 in
Wheel Dia.
12 3/4 in
Housing Depth (In.)
19 3/8 in
Discharge Width
12 1/4 in
Housing Width (In.)
12 1/4 in
Discharge Height
8 3/8 in
Outlet Height
8 3/8 in
Inlet Diameter
10 1/8 in
Housing Width
12 1/4 in
Wheel Diameter
12 3/4 in
Outlet Width
12 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
19 3/8 in
Wheel Width
9 in
Housing Height
21 11/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 0.750-In. SP
2,150 cfm
Mounting
Multiposition
Hz
60 Hz
Blower RPM
706 RPM
CFM @ 0.625-In. SP
2,520 cfm
Bearing Type
Ball
Drive Type
Belt Drive
Motor RPM
1,725 RPM
Includes
Isolation Grommet, Mounting Hardware
Housing Material
Steel
Footnotes
# Motor Overload Condition
CFM @ 0.250-In. SP
#
CFM Range
2800 to 2150 @ 0.500-in SP to 0.750-in SP
Type
Double Inlet Forward Curve
Speed Controllable
No
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.500-In. SP
2,800 cfm
Housing Finish
Gray
Motor Type
Capacitor-Start
CFM @ 0.375-In. SP
#
Full Load Amps
11.0/5.5
CFM @ 0.125-In. SP
#
Wheel Type
Forward-Curved
Includes Motor
Yes
Outlet Shape
Rectangular
Number of Inlets
2
Assembly
Unassembled
Current
12.2/6.1 A
Motor Horsepower
3/4 hp
Housing Color
Gray
Maximum Static Pressure
3/4 in wc
Motor Frame Designation
56
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Airflow @ 0.750 in SP
2,150 cfm
Motor Insulation Class
B
Housing Material Finish
Gray
Maximum Fan Speed
706 RPM
Motor Duty Class
Continuous
Includes Drive Package
Yes
Standards
CSA Certified, UL Listed
Maximum Inlet Air Temperature
150 Degrees F
Maximum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Number of Speeds
1
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Mount Type
Multiposition
Airflow @ 0.500 in SP
2,800 cfm
Motor Speed
1,725 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,800 cfm, Airflow @ 0.750 in SP 2,150 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.