Zoro Homepage

Blower w/ Dr Pkg, 12-3/4 In, 115V

  • Mfr # 7J450

  • Zoro # G4166206


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115
Phase
1
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J450
Zoro #
G4166206
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Width (In.)
12 1/4 in
Wheel Dia.
12 3/4 in
Housing Height (In.)
21 11/16 in
Housing Depth (In.)
19 3/8 in
Discharge Height
8 3/8 in
Discharge Width
12 1/4 in
Wheel Width
9 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
12 1/4 in
Inlet Diameter
10 1/8 in
Wheel Diameter
12 3/4 in
Outlet Height
8 3/8 in
Housing Height
21 11/16 in
Housing Depth
19 3/8 in
Outlet Width
12 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115
Phase
1
Motor HP
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Drive Type
Belt Drive
Bearing Type
Sleeve
CFM @ 0.250-In. SP
1790
Hz
60 Hz
Speed Controllable
No
Footnotes
# Motor Overload Condition
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
5.2
Motor RPM
1,725 RPM
Housing Material
Steel
Includes
Isolation Grommet, Mounting Hardware
Mounting
Multiposition
CFM Range
2180 to 1790 @ 0.125-in SP to 0.250-in SP
Motor Type
Split Phase
Blower RPM
470 RPM
CFM @ 0.125-In. SP
2180
Type
Double Inlet Forward Curve
Housing Finish
Gray
Wheel Type
Forward-Curved
Standards
CSA Certified, UL Listed
Mount Type
Multiposition
Motor Horsepower
1/3 hp
Motor Duty Class
Continuous
Maximum Static Pressure
1/4 in wc
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Includes Mounting Hardware
Yes
Outlet Shape
Rectangular
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Current
6.6/3.3-3.0 A
Maximum Inlet Air Temperature
150 Degrees F
Assembly
Unassembled
Motor Insulation Class
B
Housing Color
Gray
Airflow @ 0.125 in SP
2,180 cfm
Maximum Fan Speed
470 RPM
Includes Drive Package
Yes
Flange Type
Non-Flanged
Number of Speeds
1
Includes Motor
Yes
Number of Inlets
2
Motor Speed
1,725 RPM
Motor Frame Designation
56
Housing Material Finish
Gray
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in SP
1,790 cfm
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,180 cfm, Airflow @ 0.250 in SP 1,790 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.