Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V

  • Mfr # 7HN43

  • Zoro # G2984554


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN43
Zoro #
G2984554
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Height (In.)
21 11/16 in
Housing Width (In.)
12 1/4 in
Discharge Width
12 1/4 in
Wheel Dia.
12 3/4 in
Housing Depth (In.)
19 3/8 in
Discharge Height
8 3/8 in
Outlet Height
8 3/8 in
Wheel Width
9 in
Wheel Diameter
12 3/4 in
Housing Width
12 1/4 in
Inlet Diameter
10 1/8 in
Housing Height
21 11/16 in
Housing Depth
19 3/8 in
Outlet Width
12 1/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Housing Material
Steel
Full Load Amps
1.5-1.6/0.8
Motor RPM
1,725 RPM
Speed
1
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.125-In. SP
2180
Blower RPM
470 RPM
Footnotes
# Motor Overload Condition
Drive Type
Belt Drive
Includes
Isolation Grommet, Mounting Hardware
Mounting
Multiposition
Speed Controllable
No
Bearing Type
Double Shielded Ball
Type
Double Inlet Forward Curve
Housing Finish
None
CFM @ 0.250-In. SP
1790
Hz
60 Hz
CFM Range
2180 to 1790 @ 0.125-in SP to 0.250-in SP
Motor Type
Capacitor-Start
Wheel Type
Forward-Curved
Maximum Static Pressure
1/4 in wc
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Number of Speeds
1
Housing Material Finish
Galvanized
Motor Duty Class
Continuous
Airflow @ 0.125 in SP
2,180 cfm
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Motor Insulation Class
B
Current
1.2/0.6 A
Includes Motor
Yes
Number of Inlets
2
Standards
UL/cUL Listed
Motor Frame Designation
56
Nameplate Voltage
230/460V AC
Outlet Shape
Rectangular
Frequency
50/60 Hz
Assembly
Unassembled
Maximum Inlet Air Temperature
150 Degrees F
Motor Horsepower
1/3 hp
Mount Type
Multiposition
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Airflow @ 0.250 in SP
1,790 cfm
Maximum Fan Speed
470 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,180 cfm, Airflow @ 0.250 in SP 1,790 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.