Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V

  • Mfr # 7J453

  • Zoro # G3995677


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-220/440
Phase
3
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J453
Zoro #
G3995677
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Width (In.)
12 1/4 in
Wheel Dia.
12 3/4 in
Discharge Height
8 3/8 in
Discharge Width
12 1/4 in
Housing Height (In.)
21 11/16 in
Housing Depth (In.)
19 3/8 in
Housing Depth
19 3/8 in
Housing Height
21 11/16 in
Outlet Height
8 3/8 in
Housing Width
12 1/4 in
Wheel Diameter
12 3/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
10 1/8 in
Wheel Width
9 in
Outlet Width
12 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-220/440
Phase
3
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Type
Double Inlet Forward Curve
CFM Range
2640 to 1980 @ 0.125-in SP to 0.375-in SP
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
2350
Motor RPM
1,725 RPM
Hz
60 Hz
Drive Type
Belt Drive
Motor Type
Capacitor-Start
Housing Material
Steel
Blower RPM
547 RPM
CFM @ 0.125-In. SP
2640
Bearing Type
Ball
Full Load Amps
2.2-2.2/1.1
Speed Controllable
No
CFM @ 0.375-In. SP
1980
Footnotes
# Motor Overload Condition
Housing Finish
Gray
Includes
Isolation Grommet, Mounting Hardware
Mounting
Multiposition
Wheel Type
Forward-Curved
Housing Color
Gray
Includes Drive Package
Yes
Number of Inlets
2
Nameplate Voltage
208-230/460V AC
Mount Type
Multiposition
Motor Speed
1,745 RPM
Maximum Fan Speed
547 RPM
Standards
CSA Certified, UL Listed
Current
1.8-1.7/0.9 A
Number of Speeds
1
Includes Motor
Yes
Maximum Static Pressure
3/8 in wc
Housing Material Finish
Gray
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Motor Frame Designation
56
Frequency
50/60 Hz
Airflow @ 0.125 in SP
2,640 cfm
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Airflow @ 0.375 in SP
1,980 cfm
Motor Horsepower
1/2 hp
Airflow @ 0.250 in SP
2,350 cfm
Motor Duty Class
Continuous
Assembly
Unassembled
Motor Insulation Class
B
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
150 Degrees F
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,640 cfm, Airflow @ 0.250 in SP 2,350 cfm, Airflow @ 0.375 in SP 1,980 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.