Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V

  • Mfr # 7AV27

  • Zoro # G2399616


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
115/208-230
Motor HP
1.5 hp
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV27
Zoro #
G2399616
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension L (In.)
11 3/8 in
Dimension V (In.)
25 7/8 in
Dimension M (In.)
11 in
Dimension E (In.)
13 1/2 in
Dimension H (In.)
10 1/2 in
Housing Length (In.)
23 in
Dimension X (In.)
20 in
Discharge Width (In.)
5 3/4 in
Housing Height (In.)
26 in
Shaft Dia. (In.)
1 in
Dimension R (In.)
4 in
Dimension N (In.)
21 in
Dimension A (In.)
17 5/8 in
Dimension F (In.)
16 in
Inlet Dia. (In.)
8 in
Dimension Q (In.)
9/16 in
Discharge Height (In.)
7 1/8 in
Housing Width (In.)
25 in
Dimension G (In.)
11 1/2 in
Dimension J (In.)
9 5/8 in
Dimension T (In.)
17 in
Dimension C (In.)
7 1/8 in
Wheel Width (In.)
4 3/8 in
Dimension D (In.)
5 3/4 in
Dimension P (In.)
8 in
Dimension B (In.)
15 in
Outlet Height
7 1/8 in
Overall Height
25 7/8 in
Housing Height
26 in
Inlet Diameter
8 in
Housing Width
25 in
Outlet Width
5 3/4 in
Wheel Diameter
13 1/2 in
Housing Depth
23 in
Overall Depth
23 in
Wheel Width
4 3/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
17 5/8 in
Shaft Diameter
1 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
1.5 hp
Hz
60
Stock No.
4C131
CFM @ 4.000-In. SP
895 @2400 RPM
Motor RPM
3,495 RPM
CFM @ 2.000-In. SP
1092 @2250 RPM
CFM @ 8.000-In. SP
579 @2920
Housing Finish
Gray Polyester Epoxy
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.000-In. SP
1191 @2200 RPM
CFM @ 7.000-In. SP
590 @2750 RPM
Motor Insulation
Class B
Motor Type
Capacitor-Start
CFM @ 3.000-In. SP
980 @2300 RPM
Full Load Amps
14.2/7.7-7.1
Max. Blower RPM
2,920 RPM
Housing Material
Steel
Wheel Material
Aluminum
Includes
1VP4078, 3K300, 4C131, BK45, QT1
dBA @ 5 Feet
85 dBA
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 6.000-In. SP
660 @2600 RPM
Bearing Type
Ball
Phase
1
Motor Frame
143T
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 5.000-In. SP
726 @2450 RPM
Motor Frame Designation
143T
Housing Material Finish
Gray Polyester Epoxy
Maximum Fan Speed
2,920 RPM
Airflow @ 7.000 in SP
590 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Nameplate Voltage
115/208-230V AC
Airflow @ 3.000 in SP
980 cfm
Airflow @ 5.000 in SP
726 cfm
Application
Industrial
Airflow @ 8.000 in SP
579 cfm
Airflow @ 4.000 in SP
895 cfm
Market
Industrial
Housing Color
Gray
Motor Speed
3,450 RPM
Airflow @ 2.000 in SP
1,092 cfm
Includes Motor
Yes
Includes Drive Package
Yes
Assembly
Unassembled
Current
14.6/8.1-7.4 A
Minimum Fan Speed
2,200 RPM
Wheel Type
Radial
Drive Type
Belt Drive
Sound Level
85 dBA @ 5 ft
Maximum Static Pressure
8 in wc
Number of Inlets
1
Airflow @ 1.000 in SP
1,191 cfm
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Motor Horsepower
1 1/2 hp
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Housing Material Gauge
16 ga
Motor Duty Class
Continuous
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
180 Degrees F
Number of Speeds
1
Airflow @ 6.000 in SP
660 cfm
Motor Insulation Class
B
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,191 cfm, Airflow @ 2.000 in SP 1,092 cfm, Airflow @ 3.000 in SP 980 cfm, Airflow @ 4.000 in SP 895 cfm, Airflow @ 5.000 in SP 726 cfm, Airflow @ 6.000 in SP 660 cfm, Airflow @ 7.000 in SP 590 cfm, Airflow @ 8.000 in SP 579 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.