Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 13 1/2 Dia, 230 V

  • Mfr # 7AV36

  • Zoro # G2019744


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
230
Motor HP
5 hp
Max. Ambient Temp. (F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV36
Zoro #
G2019744
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Discharge Width (In.)
5 3/4 in
Wheel Width (In.)
4 3/8 in
Dimension Q (In.)
9/16 in
Dimension E (In.)
13 1/2 in
Dimension C (In.)
7 1/8 in
Dimension P (In.)
8 in
Dimension F (In.)
16 in
Discharge Height (In.)
7 1/8 in
Dimension H (In.)
10 1/2 in
Dimension R (In.)
4 in
Dimension B (In.)
15 in
Dimension L (In.)
11 3/8 in
Housing Width (In.)
25 in
Dimension N (In.)
21 in
Housing Height (In.)
26 in
Dimension X (In.)
20 in
Dimension D (In.)
5 3/4 in
Dimension A (In.)
17 5/8 in
Dimension J (In.)
9 5/8 in
Dimension G (In.)
11 1/2 in
Dimension M (In.)
11 in
Housing Length (In.)
23 in
Dimension T (In.)
17 in
Dimension V (In.)
25 7/8 in
Inlet Dia. (In.)
8 in
Shaft Dia. (In.)
1 in
Housing Height
26 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 in
Overall Width
17 5/8 in
Overall Depth
23 in
Overall Height
25 7/8 in
Outlet Width
5 3/4 in
Wheel Diameter
13 1/2 in
Inlet Diameter
8 in
Outlet Height
7 1/8 in
Housing Depth
23 in
Housing Width
25 in
Wheel Width
4 3/8 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
230
Motor HP
5 hp
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 10.00-In. SP
1316 @3700 RPM
dBA @ 5 Feet
96 dBA
Full Load Amps
21.2 A
Includes
1VP65118, 4C131, 6A145, 6K633, AK561
CFM @ 9.000-In. SP
1393 @3650 RPM
CFM @ 1.000-In. SP
1857 @3250 RPM
CFM @ 7.000-In. SP
1486 @3500 RPM
CFM @ 6.000-In. SP
1550 @3450 RPM
Rotation
CW
Motor Insulation
Class F
CFM @ 4.000-In. SP
1660 @3340 RPM
Housing Finish
Gray Polyester Epoxy
CFM @ 3.000-In. SP
1721 @3300 RPM
CFM @ 12.00-In. SP
1131 @3800 RPM
Motor Frame
184T
Hz
60
Max. Inlet Temp. (Deg. F)
180 Degrees F
Phase
1
CFM @ 11.00-In. SP
1230 @3750 RPM
Motor RPM
3,495 RPM
Stock No.
4C131
Housing Material
Steel
Motor Enclosure
Open Dripproof
CFM @ 8.000-In. SP
1464 @3600 RPM
Wheel Material
Aluminum
Max. Blower RPM
3,800 RPM
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 2.000-In. SP
1774 @3250 RPM
CFM @ 5.000-In. SP
1610 @3400 RPM
Bearing Type
Ball
Maximum Fan Speed
3,800 RPM
Includes Drive Package
Yes
Number of Inlets
1
Maximum Inlet Air Temperature
180 Degrees F
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Airflow @ 8.000 in SP
1,464 cfm
Frequency
60 Hz
Assembly
Unassembled
Includes Motor
Yes
Airflow @ 3.000 in SP
1,721 cfm
Drive Type
Belt Drive
Market
Industrial
Wheel Type
Radial
Nameplate Voltage
230V AC
Airflow @ 5.000 in SP
1,610 cfm
Application
Industrial
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 9.000 in SP
1,393 cfm
Motor Horsepower
5 hp
Current
19.6 A
Airflow @ 11.00 in SP
1,230 cfm
Housing Color
Gray
Sound Level
96 dBA @ 5 ft
Airflow @ 7.000 in SP
1,486 cfm
Airflow @ 2.000 in SP
1,774 cfm
Housing Material Gauge
16 ga
Airflow @ 10.00 in SP
1,316 cfm
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Airflow @ 1.000 in SP
1,857 cfm
Airflow @ 4.000 in SP
1,660 cfm
Maximum Static Pressure
12 in wc
Number of Speeds
1
Outlet Shape
Rectangular
Airflow @ 6.000 in SP
1,550 cfm
Motor Insulation Class
F
Airflow @ 12.00 in SP
1,131 cfm
Standards
CSA Certified, UL Listed
Motor Speed
3,530 RPM
Motor Frame Designation
184T
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,857 cfm, Airflow @ 2.000 in SP 1,774 cfm, Airflow @ 3.000 in SP 1,721 cfm, Airflow @ 4.000 in SP 1,660 cfm, Airflow @ 5.000 in SP 1,610 cfm, Airflow @ 6.000 in SP 1,550 cfm, Airflow @ 7.000 in SP 1,486 cfm, Airflow @ 8.000 in SP 1,464 cfm, Airflow @ 9.000 in SP 1,393 cfm, Airflow @ 10.00 in SP 1,316 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.