Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7HN71

  • Zoro # G1913606


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN71
Zoro #
G1913606
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Discharge Height
9 11/16 in
Wheel Dia.
15 1/16 in
Discharge Width
14 11/16 in
Housing Depth (In.)
22 11/16 in
Housing Width (In.)
14 11/16 in
Housing Height (In.)
25 3/4 in
Outlet Height
9 11/16 in
Housing Height
25 3/4 in
Wheel Diameter
15 in
Inlet Diameter
12 7/16 in
Wheel Width
10 15/16 in
Housing Width
14 11/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
14 11/16 in
Housing Depth
22 11/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Housing Finish
None
Speed
1
Footnotes
# Motor Overload Condition
CFM @ 0.375-In. SP
2810
CFM Range
3920 to 2810 @ 0.125-in SP to 0.375-in SP
Motor Type
Capacitor-Start
Housing Material
Steel
Speed Controllable
No
Hz
60 Hz
CFM @ 0.125-In. SP
3920
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,725 RPM
Blower RPM
451 RPM
Mounting
Multiposition
Full Load Amps
2.9-2.8/1.4
Includes
Isolation Grommet, Mounting Hardware
Bearing Type
Double Shielded Ball
Drive Type
Belt Drive
Type
Double Inlet Forward Curve
CFM @ 0.250-In. SP
3420
Wheel Type
Forward-Curved
Motor Insulation Class
B
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Includes Drive Package
Yes
Includes Motor
Yes
Motor Frame Designation
56
Assembly
Unassembled
Motor Speed
1,725 RPM
Maximum Fan Speed
451 RPM
Housing Material Finish
Galvanized
Includes Mounting Hardware
Yes
Current
2.5/1.3 A
Airflow @ 0.125 in SP
3,920 cfm
Airflow @ 0.250 in SP
3,420 cfm
Number of Inlets
2
Mount Type
Multiposition
Maximum Ambient Temperature
104 Degrees F
Frequency
50/60 Hz
Standards
UL/cUL Listed
Maximum Static Pressure
3/8 in wc
Airflow @ 0.375 in SP
2,810 cfm
Number of Speeds
1
Flange Type
Non-Flanged
Motor Duty Class
Continuous
Maximum Inlet Air Temperature
150 Degrees F
Outlet Shape
Rectangular
Motor Horsepower
3/4 hp
Nameplate Voltage
208-230/460V AC
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,920 cfm, Airflow @ 0.250 in SP 3,420 cfm, Airflow @ 0.375 in SP 2,810 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.