Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7J479

  • Zoro # G4120417


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
10 15/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J479
Zoro #
G4120417
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 15/16 in
Housing Height (In.)
25 3/4 in
Housing Depth (In.)
22 11/16 in
Discharge Height
9 11/16 in
Housing Width (In.)
14 11/16 in
Discharge Width
14 11/16 in
Wheel Dia.
15 1/16 in
Housing Height
25 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
15 in
Outlet Width
14 11/16 in
Housing Depth
22 11/16 in
Outlet Height
9 11/16 in
Housing Width
14 11/16 in
Wheel Width
10 15/16 in
Inlet Diameter
12 7/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Blower RPM
577 RPM
Motor Type
Capacitor-Start
Mounting
Multiposition
Max. Ambient Temp. (F)
104 Degrees F
CFM Range
4080 to 2480 @ 0.500-in SP to 0.750-in SP
Housing Material
Steel
CFM @ 0.750-In. SP
2,480 cfm
Footnotes
# Motor Overload Condition
Type
Double Inlet Forward Curve
CFM @ 0.625-In. SP
3,500 cfm
Full Load Amps
3.2-3.2/1.6
CFM @ 0.375-In. SP
#
Bearing Type
Ball
Hz
0.8333 Hz
Includes
Isolation Grommet, Mounting Hardware
Speed Controllable
No
CFM @ 0.250-In. SP
#
CFM @ 0.500-In. SP
4,080 cfm
CFM @ 0.125-In. SP
#
Drive Type
Belt Drive
Housing Finish
Gray
Motor RPM
1,760 RPM
Wheel Type
Forward-Curved
Maximum Fan Speed
577 RPM
Includes Motor
Yes
Airflow @ 0.750 in SP
2,480 cfm
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Motor Horsepower
1 hp
Number of Speeds
1
Nameplate Voltage
230/460V AC
Assembly
Unassembled
Current
3.1-3.0/1.5 A
Includes Mounting Hardware
Yes
Outlet Shape
Rectangular
Mount Type
Multiposition
Motor Duty Class
Continuous
Maximum Inlet Air Temperature
150 Degrees F
Motor Frame Designation
56
Motor Insulation Class
B
Housing Material Finish
Gray
Frequency
50/60 Hz
Standards
CSA Certified, UL Listed
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Number of Inlets
2
Airflow @ 0.500 in SP
4,080 cfm
Maximum Static Pressure
3/4 in wc
Housing Color
Gray
Motor Speed
1,755 RPM
Flange Type
Non-Flanged
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,080 cfm, Airflow @ 0.750 in SP 2,480 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.