Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V

  • Mfr # 7J489

  • Zoro # G4048651


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
14 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J489
Zoro #
G4048651
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
14 7/8 in
Housing Depth (In.)
22 11/16 in
Wheel Dia.
15 1/16 in
Housing Height (In.)
25 3/4 in
Discharge Height
9 11/16 in
Discharge Width
18 5/8 in
Housing Width (In.)
18 5/8 in
Housing Width
18 5/8 in
Wheel Width
14 7/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
22 11/16 in
Outlet Width
18 5/8 in
Wheel Diameter
15 in
Inlet Diameter
12 7/16 in
Outlet Height
9 11/16 in
Housing Height
25 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Motor Type
Capacitor-Start
Motor RPM
1,760 RPM
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.125-In. SP
#
Housing Material
Steel
Type
Double Inlet Forward Curve
Speed Controllable
No
Full Load Amps
3.2-3.2/1.6
Housing Finish
Gray
CFM @ 0.375-In. SP
4500
CFM @ 0.500-In. SP
3,950 cfm
Hz
0.8333 Hz
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
CFM @ 0.250-In. SP
#
CFM Range
4500 to 3950 @ 0.375-in SP to 0.500-in SP
Footnotes
# Motor Overload Condition
Mounting
Multiposition
Drive Type
Belt Drive
Blower RPM
523 RPM
Wheel Type
Forward-Curved
Mount Type
Multiposition
Flange Type
Non-Flanged
Includes Motor
Yes
Motor Horsepower
1 hp
Includes Mounting Hardware
Yes
Motor Insulation Class
B
Includes Drive Package
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Frequency
50/60 Hz
Current
3.1-3.0/1.5 A
Maximum Inlet Air Temperature
150 Degrees F
Number of Speeds
1
Housing Material Finish
Gray
Outlet Shape
Rectangular
Assembly
Unassembled
Motor Speed
1,755 RPM
Motor Frame Designation
56
Nameplate Voltage
230/460V AC
Housing Color
Gray
Maximum Fan Speed
523 RPM
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.375 in SP
4,500 cfm
Number of Inlets
2
Airflow @ 0.500 in SP
3,950 cfm
Standards
CSA Certified, UL Listed
Maximum Static Pressure
1/2 in wc
Motor Duty Class
Continuous
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 4,500 cfm, Airflow @ 0.500 in SP 3,950 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.