Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 115/208-230 Volts

  • Mfr # 7K347

  • Zoro # G1301325


product price: $1,943.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/2 in
Voltage
115/208-230
Motor HP
2 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Full Load Amps
18.0/10.0-9.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K347
Zoro #
G1301325
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/2 in
Dimension D (In.)
8 in
Dimension K (In.)
9 1/8 in
Height (In.)
21 7/8 in
Width (In.)
17 3/16 in
Dimension X (In.)
14 in
Outlet Height (In.)
11 3/4 in
Wheel Width (In.)
5 5/16 in
Depth (In.)
27 in
Inlet Dia. (In.)
12 7/8 in
Dimension L (In.)
8 1/16 in
Dimension C (In.)
11 3/4 in
Dimension S (In.)
20 1/2 in
Dimension P (In.)
12 7/8 in
Dimension H (In.)
7 7/8 in
Dimension E (In.)
14 1/4 in
Dimension J (In.)
6 3/4 in
Dimension N (In.)
6 in
Shaft Dia. (In.)
3/4 in
Dimension T (In.)
17 in
Dimension M (In.)
19 7/8 in
Outlet Width (In.)
8 in
Dimension A (In.)
12 7/8 in
Dimension F (In.)
10 3/4 in
Dimension B (In.)
13 in
Outlet Width
8 in
Housing Height
21 7/8 in
Overall Height
21 7/8 in
Wheel Diameter
10 1/2 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
5 1/4 in
Housing Width
17 3/16 in
Outlet Height
11 3/4 in
Housing Depth
27 in
Overall Depth
27 in
Inlet Diameter
12 7/8 in
Overall Width
17 3/16 in

Details

Voltage
115/208-230
Motor HP
2 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Full Load Amps
18.0/10.0-9.0
Assembled/Unassembled
Unassembled
Bearing Type
Pillow Block Ball
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor RPM
3,450 RPM
CFM @ 3.500-In. SP
1,807
Item
Blower
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Type
Backward Incline Belt Drive With Drive Package
Rotation
CW
Wheel Material
Steel
Blower RPM
3515
CFM @ 5.000-In. SP
1,272
Max. BHP
1.99 hp
Motor Type
Capacitor-Start Capacitor-Run
Phase
1
dBA @ 5 Feet
75
CFM @ 4.000-In. SP
1,670
CFM @ 4.500-In. SP
1,505
Motor Frame
56H
Housing Color
Gray
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Maximum Inlet Air Temperature
250 Degrees F
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Motor Duty Class
Continuous
Sound Level
75 dBA @ 5 ft
Wheel Type
Backward-Inclined
Motor Speed
3,450 RPM
Number of Discharge Positions
7
Thermal Overload Protection
No
Standards
AMCA Air Performance Certified
Maximum Fan Speed
3,515 RPM
Number of Speeds
1
Motor Horsepower
2 hp
Includes Motor
Yes
Includes Drive Package
Yes
Current
19.5/10.8-9.7 A
Airflow @ 4.000 in SP
1,670 cfm
Airflow @ 4.500 in SP
1,505 cfm
Housing Material Finish
Baked Enamel
Outlet Shape
Rectangular
AMCA Fan Class
I
Airflow @ 3.500 in SP
1,807 cfm
Drive Type
Belt Drive
Flange Type
Non-Flanged
Number of Inlets
1
Airflow @ 5.000 in SP
1,272 cfm
Motor Insulation Class
F
Minimum Ambient Temperature
104 Degrees F
Motor Frame Designation
56H
Discharge Position
Bottom Horizontal
Maximum Static Pressure
5 in wc
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.