Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 120/240 Volts

  • Mfr # 7K343

  • Zoro # G0651603


product price: $1,872.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/2 in
Voltage
100-120/200-240
Motor HP
1.5 hp
Dimension K (In.)
9 1/8 in
CFM @ 3.000-In. SP
1,795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K343
Zoro #
G0651603
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/2 in
Dimension K (In.)
9 1/8 in
Wheel Width (In.)
5 5/16 in
Outlet Height (In.)
11 3/4 in
Width (In.)
17 3/16 in
Dimension C (In.)
11 3/4 in
Dimension P (In.)
12 7/8 in
Height (In.)
21 7/8 in
Dimension D (In.)
8 in
Dimension X (In.)
14 in
Dimension F (In.)
10 3/4 in
Dimension M (In.)
19 7/8 in
Dimension S (In.)
20 1/2 in
Dimension L (In.)
8 1/16 in
Shaft Dia. (In.)
3/4 in
Dimension A (In.)
12 7/8 in
Dimension H (In.)
7 7/8 in
Dimension T (In.)
17 in
Depth (In.)
27 in
Dimension B (In.)
13 in
Dimension J (In.)
6 3/4 in
Outlet Width (In.)
8 in
Dimension N (In.)
6 in
Inlet Dia. (In.)
12 7/8 in
Dimension E (In.)
14 1/4 in
Overall Width
17 3/16 in
Inlet Diameter
12 7/8 in
Overall Height
21 7/8 in
Wheel Width
5 1/4 in
Housing Height
21 7/8 in
Housing Depth
27 in
Outlet Width
8 in
Outlet Height
11 3/4 in
Housing Width
17 3/16 in
Overall Depth
27 in
Shaft Diameter
3/4 in
Wheel Diameter
10 1/2 in
Manufacturer Warranty Length
1 yr Limited

Details

Voltage
100-120/200-240
Motor HP
1.5 hp
CFM @ 3.000-In. SP
1,795
Assembled/Unassembled
Unassembled
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.000-In. SP
2,175
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 0.250-In. SP
2,281 cfm
CFM @ 4.500-In. SP
1,303
Type
Backward Incline Belt Drive With Drive Package
Phase
1
CFM @ 0.750-In. SP
2,213 cfm
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
56
CFM @ 3.500-In. SP
1,670
dBA @ 5 Feet
75
CFM @ 2.500-In. SP
1,907
Bearing Type
Pillow Block Ball
Full Load Amps
6.3-5.6/3.1-2.8
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Steel
CFM @ 0.500-In. SP
2,250 cfm
CFM @ 2.000-In. SP
2,006
Motor Type
Capacitor-Start
Blower RPM
3385
Rotation
CW
Item
Blower
Hz
60 Hz
Max. BHP
1.5 hp
CFM @ 1.500-In. SP
2,094
CFM @ 4.000-In. SP
1,513
Wheel Material
Steel
Motor RPM
1.2105
Airflow @ 2.000 in SP
2,006 cfm
Airflow @ 1.250 in SP
2,136 cfm
Airflow @ 4.500 in SP
1,303 cfm
Number of Inlets
1
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
56
Minimum Ambient Temperature
104 Degrees F
Airflow @ 1.500 in SP
2,094 cfm
Maximum Static Pressure
4 1/2 in wc
Number of Discharge Positions
7
Thermal Overload Protection
No
Motor Duty Class
Continuous
Airflow @ 0.750 in SP
2,213 cfm
Airflow @ 3.500 in SP
1,670 cfm
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 0.250 in SP
2,281 cfm
Discharge Position
Bottom Horizontal
Housing Color
Gray
Sound Level
75 dBA @ 5 ft
AMCA Fan Class
I
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Airflow @ 1.000 in SP
2,175 cfm
Number of Speeds
1
Current
14.6/8.1-7.4 A
Motor Horsepower
1 1/2 hp
Airflow @ 4.000 in SP
1,513 cfm
Flange Type
Non-Flanged
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
3,385 RPM
Includes Motor
Yes
Includes Drive Package
Yes
Standards
AMCA Air Performance Certified
Airflow @ 0.500 in SP
2,250 cfm
Motor Insulation Class
F
Airflow @ 3.000 in SP
1,795 cfm
Wheel Type
Backward-Inclined
Motor Speed
3,450 RPM
Airflow @ 2.500 in SP
1,907 cfm
Assembly
Unassembled
Drive Type
Belt Drive
Housing Material Finish
Baked Enamel
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 2,281 cfm, Airflow @ 0.500 in SP 2,250 cfm, Airflow @ 0.750 in SP 2,213 cfm, Airflow @ 1.000 in SP 2,175 cfm, Airflow @ 1.250 in SP 2,136 cfm, Airflow @ 1.500 in SP 2,094 cfm, Airflow @ 2.000 in SP 2,006 cfm, Airflow @ 2.500 in SP 1,907 cfm, Airflow @ 3.000 in SP 1,795 cfm, Airflow @ 3.500 in SP 1,670 cfm, Airflow @ 4.000 in SP 1,513 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.