Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volt

  • Mfr # 7K298

  • Zoro # G0973183


product price: $4,260.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
22 1/4 in
Wheel Width (In.)
11 9/32 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K298
Zoro #
G0973183
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 1/4 in
Wheel Width (In.)
11 9/32 in
Inlet Dia. (In.)
23 7/8 in
Shaft Dia. (In.)
1 3/16 in
Depth (In.)
38 in
Height (In.)
44 in
Width (In.)
44 in
Discharge Height (In.)
24 in
Discharge Width (In.)
17 3/8 in
Overall Depth
38 in
Shaft Diameter
1 3/16 in
Housing Height
44 in
Wheel Diameter
22 1/4 in
Inlet Diameter
23 7/8 in
Outlet Width
17 3/8 in
Overall Width
44 in
Overall Height
44 in
Wheel Width
11 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
24 in
Housing Depth
38 in
Housing Width
44 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
7 1/2 hp
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
dBA @ 5 Feet
77 dBA
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 1.500-In. SP
#
Motor Frame
213T
Motor Type
Capacitor-Start
CFM @ 0.125-In. SP
#
Full Load Amps
19.8-17.9/9.0
CFM @ 1.000-In. SP
#
CFM @ 0.500-In. SP
#
Housing Material
Steel
Type
With Drive Package
Includes
Weatherproof Drive Cover
Bearing Type
Ball
CFM @ 0.750-In. SP
#
CFM @ 2.000-In. SP
#
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.250-In. SP
#
CFM @ 0.375-In. SP
#
Motor RPM
1,750 RPM
Footnotes
# Motor Overload Condition
CFM @ 3.000-In. SP
7,350 cfm
Hz
60
Blower RPM
803 RPM
CFM @ 0.250-In. SP
#
CFM @ 2.500-In. SP
#
Housing Finish
Gray Baked Polyester Epoxy
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Motor Duty Class
Continuous
Housing Color
Gray
Standards
CE Compliant, CSA Certified, UL Listed
Motor Frame Designation
213T
Number of Speeds
1
Maximum Inlet Air Temperature
250 Degrees F
Sound Level
77 dBA @ 5 ft
Features
Extra-Quiet, Efficient Blowers Provide High Volume Performance
Housing Material Finish
Baked Enamel
Nameplate Voltage
208-230/460V AC
Motor Speed
1,770 RPM
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Current
18.1/9.0 A
Airflow @ 3.000 in SP
7,350 cfm
Maximum Fan Speed
803 RPM
Flange Type
Non-Flanged
Includes Drive Package
Yes
Number of Inlets
1
Motor Horsepower
7 1/2 hp
Assembly
Unassembled
Maximum Static Pressure
3 in wc
Motor Insulation Class
F
Outlet Shape
Rectangular
Number of Discharge Positions
8
Frequency
60 Hz
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.