Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K348

  • Zoro # G2056896


product price: $1,744.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 1/4 in
Voltage
208-230/460
Motor HP
0.3333 hp
Hz
60 Hz
Outlet Height (In.)
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K348
Zoro #
G2056896
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Outlet Height (In.)
13 1/4 in
Dimension E (In.)
13 1/2 in
Dimension K (In.)
11 1/2 in
Dimension C (In.)
13 1/4 in
Dimension L (In.)
10 1/2 in
Wheel Width (In.)
6 3/8 in
Shaft Dia. (In.)
1 in
Outlet Width (In.)
9 5/8 in
Dimension R (In.)
12 3/4 in
Width (In.)
22 in
Dimension N (In.)
6 3/8 in
Dimension D (In.)
9 5/8 in
Dimension T (In.)
20 in
Dimension A (In.)
16 3/8 in
Depth (In.)
31 3/16 in
Dimension X (In.)
17 in
Dimension M (In.)
23 7/8 in
Dimension P (In.)
13 1/4 in
Dimension H (In.)
10 1/8 in
Dimension S (In.)
25 1/4 in
Dimension J (In.)
8 1/2 in
Dimension Q (In.)
11 3/4 in
Dimension B (In.)
13 1/2 in
Height (In.)
27 1/8 in
Dimension F (In.)
14 3/4 in
Inlet Dia. (In.)
13 1/4 in
Overall Height
27 1/8 in
Housing Depth
31 3/16 in
Housing Width
22 in
Wheel Width
6 3/8 in
Housing Height
27 1/8 in
Wheel Diameter
12 1/4 in
Shaft Diameter
1 in
Overall Width
22 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
13 1/4 in
Overall Depth
31 3/16 in
Outlet Width
9 5/8 in
Outlet Height
13 1/4 in

Details

Voltage
208-230/460
Motor HP
0.3333 hp
Hz
60 Hz
Phase
3
Rotation
CW
Bearing Type
Pillow Block Ball
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 1.000-In. SP
1,313
CFM @ 0.500-In. SP
1,628 cfm
Item
Blower
Motor Frame
56
Motor Enclosure
Totally Enclosed Fan Cooled
dBA @ 5 Feet
61
Blower RPM
1485
CFM @ 0.250-In. SP
1,751 cfm
CFM @ 0.750-In. SP
1,487 cfm
Max. Ambient Temp. (F)
104 Degrees F
Type
Backward Incline Belt Drive With Drive Package
Wheel Material
Steel
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Full Load Amps
1.6-1.8/0.8
Max. BHP
0.33 hp
Motor Type
Capacitor-Start Capacitor-Run
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Outlet Shape
Rectangular
Sound Level
61 dBA @ 5 ft
Airflow @ 1.000 in SP
1,313 cfm
Number of Discharge Positions
7
Frequency
50/60 Hz
Maximum Static Pressure
1 1/4 in wc
Motor Duty Class
Continuous
Motor Speed
1,765 RPM
Assembly
Unassembled
Motor Insulation Class
B
Airflow @ 0.750 in SP
1,487 cfm
Housing Color
Gray
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 0.500 in SP
1,628 cfm
Motor Frame Designation
56
Minimum Ambient Temperature
104 Degrees F
Motor Horsepower
1/3 hp
Airflow @ 0.250 in SP
1,751 cfm
Drive Type
Belt Drive
Maximum Fan Speed
1,485 RPM
Housing Material Finish
Baked Enamel
AMCA Fan Class
I
Nameplate Voltage
230/460V AC
Number of Speeds
1
Includes Drive Package
Yes
Number of Inlets
1
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Airflow @ 1.250 in SP
949 cfm
Maximum Ambient Temperature
104 Degrees F
Current
1.5/0.7 A
Includes Motor
Yes
Flange Type
Non-Flanged
Wheel Type
Backward-Inclined
Standards
AMCA Air Performance Certified
Thermal Overload Protection
No
Discharge Position
Bottom Horizontal
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 1,751 cfm, Airflow @ 0.500 in SP 1,628 cfm, Airflow @ 0.750 in SP 1,487 cfm, Airflow @ 1.000 in SP 1,313 cfm, Airflow @ 1.250 in SP 949 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.